x

Take 15% off your entire order!

Offer applied at checkout

+

The Barracuda™ Intruder Defense System, Mounting Cleat DGA-1 - For Use With DSO-1

The Barracuda™ Intruder Defense System, Mounting Cleat DGA-1 - For Use With DSO-1

Item #: WBB1581421

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $46.95

Quantity

Customers Also Viewed

The Barracuda™ Intruder Defense System, Mounting Cleat DGA-1 - For Use With DSO-1

The Bilco® Company has teamed up with Troy Lowe, a military veteran and SWAT team member, to manufacture door security devices that he designed based on his experience as a law enforcement professional and an active-shooter training instructor. These locking devices can be installed in a matter of seconds in emergency situations to protect occupants against building intruders.

Optional Model DGA mounting cleat available for doors with windows or side lights if glass breakage is a concern.

Features:
  • Heavy-duty steel construction
  • Durable powder coat paint finish
  • Lightweight for easy positioning
  • Used in conjunction with the DSO-1
  • Installed on doors with Glass windows or side lights
  • Place in area of door away from the glass source
  • Takes the place of the door handle to defend the entryway

  • LIMITED WARRANTY 2 Years Manufacture Defects
  • STYLE Mounting Cleat
  • DESCRIPTION Intruder Defense System
  • BRAND Bilco
  • CONSTRUCTION Heavy-duty Steel
  • PACKAGE QUANTITY 1
  • PACKAGE INCLUDES DGA-1
  • COLOR FINISH Matte Black
  • WEIGHT LBS 1 (.45 kg)
  • HEIGHT INCHES 2-3/4 (6.99 cm)
  • WIDTH INCHES 7-1/4 (18.42 cm)
  • DEPTH INCHES 1-13/16 (4.6 cm)
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
The Barracuda™ Intruder Defense System, Mounting Cleat DGA-1 - For Use With DSO-1

The Barracuda™ Intruder Defense System, Mounting Cleat DGA-1 - For Use With DSO-1

Item #: WBB1581421

The item above has been added to your shopping list:

List name

Save Item to

Select List

    The Barracuda™ Intruder Defense System, Mounting Cleat DGA-1 - For Use With DSO-1
    The Barracuda™ Intruder Defense System, Mounting Cleat DGA-1 - For Use With DSO-1
    The Barracuda™ Intruder Defense System, Mounting Cleat DGA-1 - For Use With DSO-1
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant