x

Take 15% off your entire order!

Offer applied at checkout

+

The Barracuda™ Intruder Defense System For Commercial Doors With Scissor Closers - DCS-1

The Barracuda™ Intruder Defense System For Commercial Doors With Scissor Closers - DCS-1

Item #: WBB1581420

(2)

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $134.95

Quantity

Customers Also Viewed

The Barracuda™ Intruder Defense System For Commercial Doors With Scissor Closers - DCS-1

The Bilco® Company has teamed up with Troy Lowe, a military veteran and SWAT team member, to manufacture door security devices that he designed based on his experience as a law enforcement professional and an active-shooter training instructor. These locking devices can be installed in a matter of seconds in emergency situations to protect occupants against building intruders.

The DCS is designed to be used in conjunction with the DSI or DSO to provide an additional level of security. Due to the wide variety and inconsistency of door closers and their fasteners, it is not recommended to use the DCS as a standalone solution.

Benefits:
  • The fastest and easiest way to secure a door in an emergency situation
  • Simply slide the device over the closer on a commercial door to prevent the scissor action
  • Buys time for installation of either the DSI or DSO
Features:
  • Models available for scissor action door closers
  • Heavy-duty steel construction
  • Durable powder coat paint finish
  • Lightweight for easy positioning
  • Supplied with convenient wall-mounting rack

  • LIMITED WARRANTY 2 Years Manufacture Defects
  • STYLE For Scissor Action Door Closers
  • DESCRIPTION Intruder Defense System
  • BRAND Bilco
  • CONSTRUCTION Heavy-duty Steel
  • PACKAGE QUANTITY 1
  • PACKAGE INCLUDES DCS-1 & Wall Mount
  • COLOR FINISH Matte Black
  • WEIGHT LBS 1 (.45 kg)
  • HEIGHT INCHES 6-15/16 (17.62 cm)
  • WIDTH INCHES 7-11/16 (19.53 cm)
  • DEPTH INCHES 2-7/16 (6.19 cm)
Customer Review

5.0

  • 5 Star

    2
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: BRENDA

    Date: April 23, 2019

    Great Product
    Your review:
    Excellent product, readily available to use in an emergency. Quick action when time is of importance.
  • Reviewer: ROB

    Date: April 23, 2019

    Safe security
    Your review:
    Holds doors shut tight and is easy to use even in a panic situation. Highly recommend!
Product Q & A

There are 1 questions and 1 answer for this product.

  • Can this be used if the scissor hinge is flush against the door instead of sticking out as shown in the picture?

    Question Asked By: Regina, November 02, 2017

    Answer This Question

    Question Answered By:

    • anonymous

      Hello Regina, the Barracuda Model DCS is designed to be used with DSO models for an additional level of security. The door closer must have enough clearance on each side for the DCS to slip over it. We do not recommend it for doors with the hinge flush against the wall. Thank you for your question.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
The Barracuda™ Intruder Defense System For Commercial Doors With Scissor Closers - DCS-1

The Barracuda™ Intruder Defense System For Commercial Doors With Scissor Closers - DCS-1

Item #: WBB1581420

The item above has been added to your shopping list:

List name

Save Item to

Select List

    The Barracuda™ Intruder Defense System For Commercial Doors With Scissor Closers - DCS-1
    The Barracuda™ Intruder Defense System For Commercial Doors With Scissor Closers - DCS-1
    The Barracuda™ Intruder Defense System For Commercial Doors With Scissor Closers - DCS-1
    The Barracuda™ Intruder Defense System For Commercial Doors With Scissor Closers - DCS-1
    The Barracuda™ Intruder Defense System For Commercial Doors With Scissor Closers - DCS-1
    The Barracuda™ Intruder Defense System For Commercial Doors With Scissor Closers - DCS-1
    The Barracuda™ Intruder Defense System For Commercial Doors With Scissor Closers - DCS-1
    The Barracuda™ Intruder Defense System For Commercial Doors With Scissor Closers - DCS-1
    The Barracuda™ Intruder Defense System For Commercial Doors With Scissor Closers - DCS-1
    The Barracuda™ Intruder Defense System For Commercial Doors With Scissor Closers - DCS-1
    The Barracuda™ Intruder Defense System For Commercial Doors With Scissor Closers - DCS-1
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant