x

Take 15% off your entire order!

Offer applied at checkout

+

Husky Rack & Wire Lynx/Double Slotted Pallet Rack Upright - 42"D x 72"H

Husky Rack & Wire Lynx/Double Slotted Pallet Rack Upright - 42"D x 72"H

Item #: WB246033

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $183.95

Quantity Discount

  • Buy 1-9 $183.95 ea.
  • Buy 10+ $179.95 ea.

Quantity

Customers Also Viewed

Husky Rack & Wire Lynx/Double Slotted Pallet Rack Upright - 42"D x 72"H

3" x 1-5/8" Column
Double slotted upright frames are MIG welded for superior strength. Upright frames are made with heavy duty 14 gauge high yield capacity steel that is reinforced with MIG-welded full channel steel braces for maximum strength. Warehouse rack uprights allow beam height adjustments at 3" increments (beams sold separately). Uprights are double slotted to accept 2-way beam installation for easy add-on attachment. Welded base plates allow uprights to be bolted to the floor and provide load distribution over 13.7 square inches. Upright frames have gray baked-on enamel finish. RMI certified. Quick and easy, tool free assembly. Interchangeable with Penco Pallet Racks.

Capacity based on 36" beam shelf spacing.

  • DEPTH INCHES 42 (106.68 cm)
  • HEIGHT INCHES 72 (182.88 cm)
  • COLOR FINISH Gray
  • MODEL 246033
  • WEIGHT LBS 33 (15 kg)
  • CAPACITY LBS 19380
  • ASSEMBLY Assembled
  • BRAND Wireway Husky
  • COLUMN SIZE INCHES 3 X 1-5/8
  • CONSTRUCTION Steel
  • MANUFACTURERS PART NUMBER LU18420072
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Husky Rack & Wire Lynx/Double Slotted Pallet Rack Upright - 42"D x 72"H

Husky Rack & Wire Lynx/Double Slotted Pallet Rack Upright - 42"D x 72"H

Item #: WB246033

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Husky Rack & Wire Lynx/Double Slotted Pallet Rack Upright - 42"D x 72"H
    Husky Rack & Wire Lynx/Double Slotted Pallet Rack Upright - 42"D x 72"H
    Husky Rack & Wire Lynx/Double Slotted Pallet Rack Upright - 42"D x 72"H
    Husky Rack & Wire Lynx/Double Slotted Pallet Rack Upright - 42"D x 72"H
    Husky Rack & Wire Lynx/Double Slotted Pallet Rack Upright - 42"D x 72"H
    Husky Rack & Wire Lynx/Double Slotted Pallet Rack Upright - 42"D x 72"H
    Husky Rack & Wire Lynx/Double Slotted Pallet Rack Upright - 42"D x 72"H
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant