
Price: $27.95
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Accessories
Horizon Mfg. Tri Lingual Three Ring SDS Binder, 3008, 1-1/2"W
SDS 1.5"- 3 Language Binder. English, Spanish & French Canadian. This GHS compliant highly visible binder is easy to find & makes access to important SDS chemical hazard sheets fast and easy.
SDS 1.5"- 3 Language Binder. English, Spanish & French Canadian. This GHS compliant highly visible binder is easy to find & makes access to important SDS chemical hazard sheets fast and easy.
Weights & Dimensions
- Width 8-1/8 IN (20.64 cm)
- Ring Size 1-1/2 IN (3.81 cm)
- Height 11-5/8 IN (29.53 cm)
Product Details
- Assembly Required No
- Language(s) Tri Lingual
- Sign Shape Rectangle
- Type SDS Binder
- Package Quantity 1
- Brand Horizon Manufacturing
- Material Acrylic
- Manufacturers Part Number 3008
- Color Family Yellow
Customer Review
Product Q & A
There are no questions for this product.
Accessories

Global Industrial™ Fire Extinguisher Sign, 18x4, Pressure Sensitive Vinyl
Item #: 724220P
Not Yet Rated
$10.25

Global Industrial™ Caution Hearing Protection Required, 7x10, Rigid Plastic
Item #: 724213R
Not Yet Rated
$13.25

Global Industrial™ Danger Fall Protection Required Beyond This Point, 10x14, Rigid Plastic
Item #: 724215RB
Not Yet Rated
$23.50

Horizon Mfg. Tri Lingual Three Ring SDS Binder, 3008, 1-1/2"W
$27.95
- Product Information
- Customer Review
- Product Q&A
- Accessories