Take 15% off your entire order!

Offer applied at checkout

Horizon Mfg. Tri Lingual Eco Friendly SDS Binder, 8652, 3"W Binder

Horizon Mfg. Tri Lingual Eco Friendly SDS Binder, 8652, 3"W Binder

Item #: WBB1037934

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $43.95

Quantity

Customers Also Viewed

Graphic Facility Signs - Emergency Eye Wash - Vinyl 7x7

Graphic Facility Signs - Emergency Eye Wash - Vinyl 7x7

Facility Visi Sign - Eye Wash Station

Facility Visi Sign - Eye Wash Station

Graphic Facility Signs - First Aid - Plastic 7x7

Graphic Facility Signs - First Aid - Plastic 7x7

Magic Master TNR-PP Universal Rolling Sign Holder

Magic Master TNR-PP Universal Rolling Sign Holder

Horizon Mfg. Tri Lingual Eco Friendly SDS Binder, 8652, 3"W Binder

SDS 3"- 3 Language ECO FRIENDLY Binder, English, Spanish & French Canadian. This GHS compliant highly visible binder is easy to find & makes access to important SDS chemical hazard sheets fast and easy. Made in the USA from 100% Recycled Chipboard (for dry climates only).

Weights & Dimensions

  • Ring Size 3 IN (7.62 cm)
  • Width 1-1/2 IN (3.81 cm)
  • Height 11 IN (27.94 cm)

Product Details

  • Type SDS Binder
  • Package Quantity 1
  • Brand Horizon Manufacturing
  • Assembly Required No
  • Material Acrylic
  • Language(s) Tri Lingual
  • Manufacturers Part Number 8652
  • Sign Shape Rectangle
  • Color Family Yellow
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Horizon Mfg. Tri Lingual Eco Friendly SDS Binder, 8652, 3"W Binder

Horizon Mfg. Tri Lingual Eco Friendly SDS Binder, 8652, 3"W Binder

Item #: WBB1037934

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant