x

Take 15% off your entire order!

Offer applied at checkout

Little Giant® High End Platform Truck HE-2460 - 24 x 60

Little Giant® High End Platform Truck HE-2460 - 24 x 60

Item #: WBB288752

(1)

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $766.00

Quantity

Customers Also Viewed

Little Giant® High End Platform Truck - 24 x 60

Narrow 16 inch wide steel deck is ideal for busy aisles. Six wheel design is fully maneuverable with two 8"x 2" rigid center wheels with roller bearings, and four 5 inch corner mounted swivel casters with ball bearing wheels. All wheels are non-marking Polyurethane tread for added maneuverability. Two removable pipe handles extend 48" above the deck for taller loads, which means fewer trips.

  • LENGTH INCHES 60 (152.4 cm)
  • WIDTH INCHES 24 (60.96 cm)
  • HEIGHT INCHES 59 (149.86 cm)
  • CAPACITY LBS 2000 (909.09 kg)
  • COLOR FINISH Gray/Blue
  • ASSEMBLY All-Welded
  • BRAND Little Giant
  • CONSTRUCTION Steel
  • DECK HEIGHT INCHES 11 (27.94 cm)
  • LIMITED WARRANTY 1 Year
  • MANUFACTURERS PART NUMBER HE-2460
  • PACKAGE QUANTITY 1
  • SHELF QUANTITY 1
  • WEIGHT LBS 188 (85.45 kg)
  • WHEEL DIAMETER INCHES 8 & 5
  • WHEEL TYPE (2) Rigid 8" Polyurethane & (4) Swivel 5" Polyurethane
Customer Review

5.0

  • 5 Star

    1
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: THOMAS

    Date: April 23, 2019

    Little
    Your review:
    Awesome; rugged; easy rolling;
Product Q & A

There are no questions for this product.

Save $307.05 with this comparable product

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Little Giant® High End Platform Truck HE-2460 - 24 x 60

Little Giant® High End Platform Truck HE-2460 - 24 x 60

Item #: WBB288752

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant