Q1 campaign
x

Take 15% off your entire order!

Offer applied at checkout

+

Global Industrial™ High Capacity Wire Deck Shelf 60"W x 36"D - Gray

Global Industrial™ High Capacity Wire Deck Shelf 60"W x 36"D - Gray

Item #: WB502490

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $174.95

Quantity Discount

  • Buy 1 $174.95 ea.
  • Buy 2-5 $168.95 ea.
  • Buy 6+ $164.95 ea.

Quantity

Customers Also Viewed

Additional Wire Decking for
Boltless Wide Span Storage Rack

Wire decking allows ventilation, visibility and light penetration. Sprinkler water passes throughout racks easily, improving fire safety and lowering insurance premiums. Includes horizontal beam supports for all four sides of decking. This 60"W decking with 1200 lb. capacity also includes 1 center deck support. Boltless assembly with snap together components requires no nuts, bolts, clips or tools.

Weights & Dimensions

  • Depth 36 in (91.44 cm)
  • Width 60 in (152.4 cm)
  • Weight Capacity 1200 lbs (545.45 kg)

Product Details

  • Brand Global Industrial
  • Assembly Required Assembled
  • Material Wire
  • Shelf Capacity 1200 lbs (545.45 kg)
  • Manufacturers Part Number 502490
  • Color Family Gray
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Global Industrial™ High Capacity Wire Deck Shelf 60"W x 36"D - Gray

Global Industrial™ High Capacity Wire Deck Shelf 60"W x 36"D - Gray

Item #: WB502490

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Global Industrial™ High Capacity Wire Deck Shelf 60"W x 36"D - Gray
    Global Industrial™ High Capacity Wire Deck Shelf 60"W x 36"D - Gray
    Global Industrial™ High Capacity Wire Deck Shelf 60"W x 36"D - Gray
    Global Industrial™ High Capacity Wire Deck Shelf 60"W x 36"D - Gray
    Global Industrial™ High Capacity Wire Deck Shelf 60"W x 36"D - Gray
    Global Industrial™ High Capacity Wire Deck Shelf 60"W x 36"D - Gray
    Global Industrial™ High Capacity Wire Deck Shelf 60"W x 36"D - Gray
    Global Industrial™ High Capacity Wire Deck Shelf 60"W x 36"D - Gray
    Global Industrial™ High Capacity Wire Deck Shelf 60"W x 36"D - Gray
    Global Industrial™ High Capacity Wire Deck Shelf 60"W x 36"D - Gray
    Global Industrial™ High Capacity Wire Deck Shelf 60"W x 36"D - Gray
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant