x

Take 15% off your entire order!

Offer applied at checkout

Little Giant® Heavy Duty Platform Truck NBH-3672-PH - 36 x 72 - 5000 Lb. Cap.

Little Giant® Heavy Duty Platform Truck NBH-3672-PH - 36 x 72 - 5000 Lb. Cap.

Item #: WBB996654

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $932.00

Quantity

Customers Also Viewed

Little Giant® Heavy Duty Platform Truck NBH-3672-PH - 36 x 72 - 5000 Lb. Cap. - Phenolic Wheels

Heavy-Duty Platform Trucks, Capacities to 5000 lbs. - Trucks are formed into a solid unit with a 12 gauge steel deck welded to a structural steel frame. Sturdy removable pipe handle extends 29" above deck. Axle mounted load wheels are 12" x 2-1/2", swivel caster wheels are 8" x 2". Deck height 14". Phenolic wheels.

  • LENGTH INCHES 72 (182.88 cm)
  • WIDTH INCHES 36 (91.44 cm)
  • HEIGHT INCHES 45-1/2 (115.57 cm)
  • CAPACITY LBS 5000 (2272.73 kg)
  • COLOR FINISH Gray
  • ASSEMBLY All-Welded
  • BRAND Little Giant
  • CONSTRUCTION Steel
  • DECK HEIGHT INCHES 16-1/2 (41.91 cm)
  • HANDLE STYLE Standard
  • LIMITED WARRANTY 1 Year
  • MANUFACTURERS PART NUMBER NBH-3672-PH
  • OVERALL LENGTH INCHES 73.5 (186.69 cm)
  • WEIGHT LBS 207 (94.09 kg)
  • WHEEL DIAMETER INCHES 12 & 8
  • WHEEL TYPE Phenolic
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Little Giant® Heavy Duty Platform Truck NBH-3672-PH - 36 x 72 - 5000 Lb. Cap.

Little Giant® Heavy Duty Platform Truck NBH-3672-PH - 36 x 72 - 5000 Lb. Cap.

Item #: WBB996654

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant