x

Take 15% off your entire order!

Offer applied at checkout

Hazard Marking Tape, Red/White Stripes, 2"W x 108'L Roll, WT2200

Hazard Marking Tape, Red/White Stripes, 2"W x 108'L Roll, WT2200

Item #: WBB2145997

(1)

Enter postal code for delivery date estimate

Shipping to 10465 change

  • Black/White
  • Black/Yellow
  • Red/White

Red/White

Price: $11.00

Quantity Discount

  • Buy 1-11 $11.00 ea.
  • Buy 12+ $10.25 ea.

Quantity

Customers Also Viewed

Hazard Marking Tape, Red/White Stripes, 2"W x 108'L Roll, WT2200

Conformable PVC Hazard Warning Tapes will quickly bring attention to any workplace hazard. Made of conformable vinyl film with a rubber adhesive system, these tapes will adhere to most any clean, dry surface. Tape has a smooth, semi-matte surface. Great product for use on floors, walls, pipes and equipment.

  • LENGTH FEET 108 (32.92 m)
  • WIDTH INCHES 2 (5.08 cm)
  • COLOR FINISH Red/White
  • BRAND Incom Manufacturing
  • CONSTRUCTION Vinyl
  • DESCRIPTION Hazard Marking Tape
  • MANUFACTURERS PART NUMBER WT2200
  • PACKAGE QUANTITY 1
  • STYLE Striped
  • THICKNESS MIL 6.8
  • TYPE Hazard Tape
  • WEIGHT LBS 1.5 (.68 kg)
Customer Review

5.0

  • 5 Star

    1
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: SUSANNE

    Date: April 23, 2019

    Works great
    Your review:
    Great, product. Works well
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Hazard Marking Tape, Red/White Stripes, 2"W x 108'L Roll, WT2200

Hazard Marking Tape, Red/White Stripes, 2"W x 108'L Roll, WT2200

Item #: WBB2145997

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant