x

Take 15% off your entire order!

Offer applied at checkout

SaniPur Hand Sanitizer Antiseptic Gel, Flip Top Bottle, 8 oz, 12 Bottles/Case, 06166 - Pkg Qty 12

SaniPur Hand Sanitizer Antiseptic Gel, Flip Top Bottle, 8 oz, 12 Bottles/Case, 06166 - Pkg Qty 12

Item #: WBB0014867

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Original Price: $13.95

$3.40 ea.

Clearance Price: $40.80 / Pkg of 12

Quantity

SaniPur Hand Sanitizer Antiseptic Gel, Flip Top Bottle, 8 oz, 12 Bottles/Case, 06166

SaniPur Alcohol based Hand Sanitizer Gel with Aloe and Vitamin E.

    Features:
    • Antiseptic (skin) cleanser
    • Effective in destroying (harmful) bacteria to provide antiseptic cleaning
    • For personal hand hygiene to prevent the spread of bacteria
    • Kills harmful bacteria/germs
    • Directions: Rub thoroughly into hands for at least 30 seconds Allow to dry.
    • Medicinal Ingredients : Ethyl Alcohol (Ethanol) 75%
    • NPN 80098162 Approved by Health Canada
    • Packaged: 12 Per Box, Priced Each

  • CAPACITY 236 ml
  • BRAND SaniPur
  • DESCRIPTION Alcohol Gel Hand Sanitizer
  • PACKAGE QUANTITY 12
  • SCENT Ehyl Alcohol
  • TYPE Flip Top Bottle
  • ADDED FRAGRANCE None
Customer Review

Not Yet Reviewed

Product Q & A

There are 5 questions for this product.

  • Sales and Product training tips?

    Question Asked By: January 14, 2021

    Answer This Question

  • Sales and Product training tips?

    Question Asked By: January 14, 2021

    Answer This Question

  • Sales and Product training tips?

    Question Asked By: January 14, 2021

    Answer This Question

  • Sales and Product training tips?

    Question Asked By: January 14, 2021

    Answer This Question

  • Sales and Product training tips?

    Question Asked By: January 14, 2021

    Answer This Question

Popular item in this category

Burn Relief - Burn Dressing - 10.2 Cm x 40.6 Cm

Item #: B0002252

Not Yet Rated

Available on or around 04/28/2021

$16.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
SaniPur Hand Sanitizer Antiseptic Gel, Flip Top Bottle, 8 oz, 12 Bottles/Case, 06166 - Pkg Qty 12

SaniPur Hand Sanitizer Antiseptic Gel, Flip Top Bottle, 8 oz, 12 Bottles/Case, 06166 - Pkg Qty 12

Item #: WBB0014867

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant