Q1 campaign
x

Take 15% off your entire order!

Offer applied at checkout

+

Global Industrial™ Lid COV93000 for Plastic Dividable Grid Container, 22-1/2"L x 17-1/2"W, Gray - Pkg Qty 3

Global Industrial™ Lid COV93000 for Plastic Dividable Grid Container, 22-1/2"L x 17-1/2"W, Gray - Pkg Qty 3

Item #: WB334129GY

(1)

Ships in One Business Day ? Items ship from warehouse within one business day (Mon. - Fri. excluding holidays). Transit times are determined by shipping method and destination.

Enter postal code for delivery date estimate

Shipping to 10465 change

$18.00 ea.

Price: $54.00 / Pkg of 3

Quantity

Customers Also Viewed

Lid COV93000 for Plastic Dividable Grid Container, 22-1/2"L x 17-1/2"W, Gray

Protect contents from damage and dust with these snap-on covers. Use for storage or shipping. Sold in carton quantities of 3.

Product Details

  • Assembly Required Assembled
  • Accessory Type Cover and Lid
  • Package Quantity 3
  • Brand Global Industrial
  • Material Plastic
  • Manufacturers Part Number 334129GY
  • Color Family Gray

Weights & Dimensions

  • Width 17-1/2 in (44.45 cm)
  • Length 22-1/2 in (57.15 cm)
  • Height 1 in (2.54 cm)
  • Weight 1.5 lbs (.68 kg)
Customer Review

5.0

  • 5 Star

    1
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Michelle

    Date: April 23, 2019

    purchaser
    Your review:
    These lids are very durable and they go very well with the tote box. Extremely sturdy!!
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Global Industrial™ Lid COV93000 for Plastic Dividable Grid Container, 22-1/2"L x 17-1/2"W, Gray - Pkg Qty 3

Global Industrial™ Lid COV93000 for Plastic Dividable Grid Container, 22-1/2"L x 17-1/2"W, Gray - Pkg Qty 3

Item #: WB334129GY

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Global Industrial™ Lid COV93000 for Plastic Dividable Grid Container, 22-1/2"L x 17-1/2"W, Gray - Pkg Qty 3
    Global Industrial™ Lid COV93000 for Plastic Dividable Grid Container, 22-1/2"L x 17-1/2"W, Gray - Pkg Qty 3
    Global Industrial™ Lid COV93000 for Plastic Dividable Grid Container, 22-1/2"L x 17-1/2"W, Gray - Pkg Qty 3
    Global Industrial™ Lid COV93000 for Plastic Dividable Grid Container, 22-1/2"L x 17-1/2"W, Gray - Pkg Qty 3
    Global Industrial™ Lid COV93000 for Plastic Dividable Grid Container, 22-1/2"L x 17-1/2"W, Gray - Pkg Qty 3
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant