Q1 campaign
x

Take 15% off your entire order!

Offer applied at checkout

Quantum Conductive Dividable Grid Container Lid COV91000CO - Pkg Qty 10

Quantum Conductive Dividable Grid Container Lid COV91000CO - Pkg Qty 10

Item #: WB334230

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

$15.00 ea.

Price: $150.00 / Pkg of 10

Quantity

Customers Also Viewed

QUANTUM STORAGE SYSTEMS
CONDUCTIVE COVERS

Protect contents from damage and dust with these snap-on covers. Use for storage or shipping.
Sold in Black only

Product Details

  • Assembly Required Assembled
  • Accessory Type Cover and Lid
  • Brand Quantum Storage Systems
  • Package Quantity 10
  • Material Plastic
  • Manufacturers Part Number COV91000-CON
  • Color Family Black

Weights & Dimensions

  • Width 8-1/4 in (20.96 cm)
  • Length 10-7/8 in (27.62 cm)
  • Height 1 in (2.54 cm)
  • Weight 1 lbs (.45 kg)
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Quantum Conductive Dividable Grid Container Lid COV91000CO - Pkg Qty 10

Quantum Conductive Dividable Grid Container Lid COV91000CO - Pkg Qty 10

Item #: WB334230

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant