x

Take 15% off your entire order!

Offer applied at checkout

+

Apache Mills WorkStep™ Anti Fatigue Drainage Mat 1/2" Thick 3' x 10' Black

Apache Mills WorkStep™ Anti Fatigue Drainage Mat 1/2" Thick 3' x 10' Black

Item #: WB252656

(18)

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $125.95

Quantity

Customers Also Viewed

EXTRA VALUE DRAINAGE MATTING
Ideal for food service environments, industrial applications or outdoor entrances. Features beveled edges to help provide a no-slip, no-trip work area. Allows solids and liquids to fall through the circular open rubber construction to leave a clean, dry, safe walking surface. 1 year limited warranty.

Key Specifications

  • LENGTH INCHES 120 (304.8 cm)
  • WIDTH INCHES 36 (91.44 cm)

Product Details

  • Pattern Drain Holes
  • Description General Purpose Drainage Mat
  • Type Pre-Cut Mat
  • Surface Material Rubber
  • Brand Apache Mills
  • Border Color Family No Border
  • Series WorkStep™
  • Material Rubber
  • Manufacturers Part Number 39378092030001000
  • Color Family Black
  • Backing Material Rubber

Weights & Dimensions

  • Width 3
  • Length 10
  • Thickness 1/2 in
  • Weight 54
Customer Review

4.5

  • 5 Star

    11
  • 4 Star

    5
  • 3 Star

    2
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: LUCY

    Date: April 23, 2019

    Great Quality
    Your review:
    Very good quality drainage mat at a good price.
  • Reviewer: IRIS

    Date: April 23, 2019

    mats
    Your review:
    well worth the investment
  • Reviewer: Kathy

    Date: April 23, 2019

    Great Mats
    Your review:
    These are very heavy mats for a great price.
  • Reviewer: BRENDA

    Date: April 23, 2019

    Meets Expectations
    Your review:
    The mats met my expectations and perform like mats that cost a lot more money.
  • Reviewer: Dawn

    Date: April 23, 2019

    Perfect for our needs!
    Your review:
    This mat was the right size for our area that was constantly getting liquid spilled. Such a great value for such a great product.
  • Reviewer: Mari

    Date: April 23, 2019

    customer
    Your review:
    I use these mats in the garage to park my vehicle on. I love them.
  • Reviewer: Bwitch

    Date: April 23, 2019

    Drainage mats
    Your review:
    Love them, bought them to put outside on our patio for the winter, and they're perfect for out needs, no slipping on ice anymore!!
  • Reviewer: Iris

    Date: April 23, 2019

    mats
    Your review:
    Very nice quality-don't stay put very well
  • Reviewer: Iris

    Date: April 23, 2019

    Mats
    Your review:
    Very nice thickness & quality. They do not stay in place very well- the 3x3 squares we had prior stayed put better.
  • Reviewer: ROD

    Date: April 23, 2019

    Grease mat
    Your review:
    Have had spills in break room area and this mat is perfect. Keeps liquids away from shoes and is easy to clean. Makes for a great dry, comfortable walk area around sink and fountain. I have used these mats before in several aplications from fatigue to stage craft. Wonderful. Prices are great along with the GL service. Your wife or hubby has been wanting one so go for it.
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Apache Mills WorkStep™ Anti Fatigue Drainage Mat 1/2" Thick 3' x 10' Black

Apache Mills WorkStep™ Anti Fatigue Drainage Mat 1/2" Thick 3' x 10' Black

Item #: WB252656

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Apache Mills WorkStep™ Anti Fatigue Drainage Mat 1/2" Thick 3' x 10' Black
    Apache Mills WorkStep™ Anti Fatigue Drainage Mat 1/2" Thick 3' x 10' Black
    Apache Mills WorkStep™ Anti Fatigue Drainage Mat 1/2" Thick 3' x 10' Black
    Apache Mills WorkStep™ Anti Fatigue Drainage Mat 1/2" Thick 3' x 10' Black
    Apache Mills WorkStep™ Anti Fatigue Drainage Mat 1/2" Thick 3' x 10' Black
    Apache Mills WorkStep™ Anti Fatigue Drainage Mat 1/2" Thick 3' x 10' Black
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant