Q1 campaign
x

Take 15% off your entire order!

Offer applied at checkout

Graphic Facility Signs - Fire Extinguisher - Vinyl 7x7

Graphic Facility Signs - Fire Extinguisher - Vinyl 7x7

Item #: WB337535P

(1)

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $7.50

Quantity Discount

  • Buy 1-2 $7.50 ea.
  • Buy 3-5 $6.90 ea.
  • Buy 6+ $6.30 ea.

Quantity

Customers Also Viewed

GRAPHIC FACILITY SIGNS-FIRE EXTINGUISHER
High visibility signs feature pictures and words to better communicate your message.
Sold individually; Price is each.

Product Details

  • Mounting Location Adhesive Backed
  • Assembly Required Assembled
  • Sign Shape Rectangle
  • Package Quantity 1
  • Brand National Marker Company
  • Material Vinyl
  • Manufacturers Part Number S21p
  • Color Family Red

Weights & Dimensions

  • Width 7 in (17.78 cm)
  • Height 7 in (17.78 cm)
  • Thickness 1 mil
Customer Review

5.0

  • 5 Star

    1
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Connie Wilson

    Date: April 23, 2019

    Graphic Facility Signs - Fire Extinguisher - Vinyl
    Your review:
    Very good quality. Exactly what we asked for.
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Graphic Facility Signs - Fire Extinguisher - Vinyl 7x7

Graphic Facility Signs - Fire Extinguisher - Vinyl 7x7

Item #: WB337535P

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant