Q1 campaign
x

Take 15% off your entire order!

Offer applied at checkout

Graphic Facility Signs - Emergency Eye Wash - Vinyl 4x4

Graphic Facility Signs - Emergency Eye Wash - Vinyl 4x4

Item #: WB337534PS

(1)

Enter postal code for delivery date estimate

Shipping to 10465 change

$23.59 up to 16% OFF

Price: $22.00

Quantity Discount

  • Buy 1-2 $22.00 ea.
  • Buy 3-5 $20.75 ea.
  • Buy 6+ $19.75 ea.

Quantity

Customers Also Viewed

GRAPHIC FACILITY SIGNS-EMERGENCY EYE WASH
High visibility signs feature pictures and words to better communicate your message.
Sold in Packages of 5; Price is per Package.

Product Details

  • Mounting Location Adhesive Backed
  • Assembly Required Assembled
  • Description First Aid Sign
  • Sign Shape Rectangle
  • Package Quantity 5
  • Brand National Marker Company
  • Material Vinyl
  • Legend Heading Hazardous Waste
  • Manufacturers Part Number S50AP
  • Color Family Green

Weights & Dimensions

  • Width 4 in (10.16 cm)
  • Height 4 in (10.16 cm)
  • Thickness 1/10 mil
Customer Review

4.0

  • 5 Star

    0
  • 4 Star

    1
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: CATHLEEN

    Date: April 23, 2019

    Vinyl Sign
    Your review:
    Stick well
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Graphic Facility Signs - Emergency Eye Wash - Vinyl 4x4

Graphic Facility Signs - Emergency Eye Wash - Vinyl 4x4

Item #: WB337534PS

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant