x

Take 15% off your entire order!

Offer applied at checkout

Graphic Braille Sign - Men - Blue

Graphic Braille Sign - Men - Blue

Item #: WBB172083

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $79.95

Quantity

Customers Also Viewed

BRAILLE SIGNS
Graphic Braille Signs Men (w/ Symbol) Blue
ADA regulations require the marking of permanent rooms and spaces with Braille for the visually impaired. This grade II Braille sign features white text for maximum visibility. Braille is 1/32" raised uppercase text with a 5/8" minimum letter height. Sign is 8" x 8" made from styrene plastic graphics adhered to a PVC background.

  • WIDTH INCHES 8 (20.32 cm)
  • HEIGHT INCHES 8 (20.32 cm)
  • COLOR FINISH Blue
  • BRAND National Marker Company
  • CONSTRUCTION Plastic
  • DESCRIPTION Men
  • MANUFACTURERS PART NUMBER ADA4WBL
  • THICKNESS MIL 6
  • LEGEND HEADING --
  • MOUNTING None
  • SIGN LEGEND Men
  • SIGN SHAPE Rectangle
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Graphic Braille Sign - Men - Blue

Graphic Braille Sign - Men - Blue

Item #: WBB172083

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant