x

Take 15% off your entire order!

Offer applied at checkout

NMC 7040B Glo-Brite Eco Exit, Green Single Face With Bracket

NMC 7040B Glo-Brite Eco Exit, Green Single Face With Bracket

Item #: WBB2229858

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $141.95

Quantity

Customers Also Viewed

NMC 7040B Glo-Brite Eco Exit, Green Single Face With Bracket

Made of plastic for long lasting durability of 25 or more years. Maintenance free; no mechanical or electrical power source required. Surfaces mounted or from ceilings. Photo luminescent signs absorb and store energy from ambient fluorescent light and are visible in dark or emergency power outage situations. Visible at 50 feet. UL 924 Listed through UL®. Meets NFPA Life Safety code 101, and OSHA requirements. Meets current building codes including IBC, ICBO, BOCA, SBCCI and NFPA. Size is 15-1/4" W x 8-1/4" H. Color is Green.

  • WIDTH INCHES 15-3/8 (39.05 cm)
  • HEIGHT INCHES 8-3/4 (22.23 cm)
  • COLOR FINISH Green
  • BRAND National Marker Company
  • CONSTRUCTION Plastic
  • DESCRIPTION Single Face w/ Bracket
  • MANUFACTURERS PART NUMBER 7040B
  • PACKAGE QUANTITY 1
  • THICKNESS MIL 19
  • WEIGHT LBS 2 (.91 kg)
  • MOUNTING Mounting Holes - 4 Corner
  • LEGEND HEADING --
  • SIGN LEGEND Single Face w/ Bracket
  • SIGN SHAPE Rectangle
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Hanging Aisle Sign, Vertical, 2-Side, 6-10 Range, BLK/WHT, 24"L X 36"H

Item #: B733933

Not Yet Rated

Usually ships in 5 to 8 days (ships from US)

$167.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
NMC 7040B Glo-Brite Eco Exit, Green Single Face With Bracket

NMC 7040B Glo-Brite Eco Exit, Green Single Face With Bracket

Item #: WBB2229858

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant