Take 15% off your entire order!

Offer applied at checkout

Witt Industries Galvanized Steel Lid For Commercial Duty 32 Gallon Trash Can, Silver

Witt Industries Galvanized Steel Lid For Commercial Duty 32 Gallon Trash Can, Silver

Item #: WB260585

(10)

Ships in One Business Day ? Items ship from warehouse within one business day (Mon. - Fri. excluding holidays). Transit times are determined by shipping method and destination.

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $33.95

Quantity

Customers Also Viewed

Witt Industries Outdoor Galvanized Steel Corrosion Resistant Trash Can, 20 Gallon, Silver

Witt Industries Outdoor Galvanized Steel Corrosion Resistant Trash Can, 20 Gallon, Silver

Witt Industries Commercial Duty Outdoor Galvanized Steel Corrosion Resistant Trash Can,32 Gal,Silver

Witt Industries Commercial Duty Outdoor Galvanized Steel Corrosion Resistant Trash Can,32 Gal,Silver

Witt Industries Heavy Duty Outdoor Galvanized Steel Corrosion Resistant Trash Can, 32 Gal, Silver

Witt Industries Heavy Duty Outdoor Galvanized Steel Corrosion Resistant Trash Can, 32 Gal, Silver

Global Industrial™ Plastic Trash Can, Gray, 55 Gallon

Global Industrial™ Plastic Trash Can, Gray, 55 Gallon

Lid protects contents while sealing in odors. Lids help garbage cans comply with OSHA standards. Made using prime, heavy gauge galvanized steel with zinc treatment for corrosion resistance. Made in the USA.

Weights & Dimensions

  • Depth 2-1/8 in (5.4 cm)
  • Width 21.5 in (54.61 cm)
  • Diameter 21-1/2 in (54.61 cm)
  • Height 4 in (10.16 cm)
  • Thickness 27 ga

Product Details

  • Capacity 32 gal (121.13 l)
  • Type Flat Lid
  • Brand Witt Industries
  • Material Steel
  • Manufacturers Part Number WCD32L
  • Shape Round
  • Color Silver
Customer Review

5.0

  • 5 Star

    9
  • 4 Star

    1
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: DANIEL

    Date: January 15, 2022

    Quick service
    Your review:
    Love it
  • Reviewer: Mel

    Date: July 11, 2020

    nice
    Your review:
    was what i ordered thanks
  • Reviewer: James

    Date: May 22, 2020

    Happy customer
    Your review:
    Just what I needed and the price was right, delivery was fast too. I would buy here again. Thank you.
  • Reviewer: YASH

    Date: April 03, 2020

    Lid
    Your review:
    The lid fits like a glove.
  • Reviewer: Berna Rich

    Date: October 26, 2019

    Garbage Can Cover
    Your review:
    I had two garbage cans that had mangled lids. I was not able to find JUST the lids at local/national hardware stores. I ordered and received the lids timely and they fit perfectly.
  • Reviewer: LORIE

    Date: April 23, 2019

    Galvanized Garbage can lid
    Your review:
    good
  • Reviewer: David

    Date: April 23, 2019

    Whatever
    Your review:
    It was exactly as you advertised.
  • Reviewer: Katrina

    Date: April 23, 2019

    Awesome product
    Your review:
    This product is GREAT !!!!
  • Reviewer: Theatre technician

    Date: April 23, 2019

    Garbage can lid / cymbals
    Your review:
    Perfect for porp constructing into theatrical cymbals! Quick delivery too!
  • Reviewer: shelbye305

    Date: April 23, 2019

    Exactly what I needed
    Your review:
    Fast shipping
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Witt Industries Galvanized Steel Lid For Commercial Duty 32 Gallon Trash Can, Silver

Witt Industries Galvanized Steel Lid For Commercial Duty 32 Gallon Trash Can, Silver

Item #: WB260585

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant