SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

Pro-Line Steel Footrest, White

Pro-Line Steel Footrest, White

Item #: WB249761

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $108.95

Quantity

Customers Also Viewed

Global Industrial™ 606950ATN Lower Steel Shelf, 60"W x 15"D, Tan

Global Industrial™ 606950ATN Lower Steel Shelf, 60"W x 15"D, Tan

WSI PB Series Steel Shelf, 30"W x 12"D, Gray

WSI PB Series Steel Shelf, 30"W x 12"D, Gray

PRO-LAB HEAVY DUTY LAB BENCHES
Footrest
Footrest easily attached between leg frames of Heavy Duty Lab Bench (sold separately). Provides convenient support to help reduce leg fatigue. Features an anti-slip surface. Allows easy depth adjustment.

Product Details

  • Type Foot Rest
  • Brand Pro-Line
  • Assembly Required Yes
  • Country of Origin USA
  • Material Steel
  • Manufacturers Part Number FR60-RFW-627
  • Color Family Black
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Pro-Line Steel Footrest, White

Pro-Line Steel Footrest, White

Item #: WB249761

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant