Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Vestil Galvanized Steel Pallet Floor Conveyor CONV-52-5-2-3L-Z - 5'L - 5000 Lb. Cap.

Rollover image to zoom in

Click image to enlarge

See all 2 items in product family

Vestil Galvanized Steel Pallet Floor Conveyor CONV-52-5-2-3L-Z - 5'L - 5000 Lb. Cap.

Item #: WB242075

Usually ships in 4 to 7 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 814.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Vestil GALVANIZED STEEL PALLET & SKID FLOOR CONVEYOR

Easily transports fully loaded pallets and skids throughout your warehouse or loading dock. Allows maximum use of floor space, as you can move pallets and stage shipments without tying up your forklifts and pallet jacks. All-welded 3-½" x 1" 10 gauge zinc-plated steel frame resists rust and corrosion, and includes butt couplers to join conveyor sections together. 2.4" diameter 13 gauge spring loaded rollers are set low in frame and mounted on 3" centers. 52"W overall and 50"W usable. Shipped assembled.

Product Specifications

    • LENGTH FEET5 (1.52 m)
    • WIDTH INCHES52 (132.08 cm)
    • HEIGHT INCHES3-1/2 (8.89 cm)
    • CAPACITY LBS5000 (2272.73 kg)
    • ASSEMBLYAssembled
    • AXLE CENTER INCHES3 (7.62 cm)
    • BETWEEN FRAME WIDTH INCHES50 (127 cm)
    • BRANDVestil
    • CONSTRUCTIONSteel
    • MANUFACTURERS PART NUMBERCONV-52-5-2-3L-Z
    • ROLLER DIAMETER INCHES2.4 (6.1 cm)
    • ROLLERS PER SECTION20
    • WEIGHT LBS298 (135.45 kg)
Have A Question About This Product?
1 Question | 1 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

How easy is it to unload a skid off of this with a pallet jack? I have skids weighing 1800 lbs and i'd like the skid to be in good order coming off the conveyor.

Question Asked By: Richard , October 04, 2017

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.