Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Track Order
My Cart

Sponges & Scouring Pads

Sponges & Scouring Pads are essential cleaning tools designed for janitorial and maintenance tasks. These bulk sponges and scouring pads are engineered for durability, making them ideal for tackling tough stains and other cleaning challenges. Heavy-duty scouring pads provide effective scrubbing power to get rid of grime, while sponges offer a practical solution for various cleaning needs
31 Results

Ships From Canada

Availability

Type

View All Type

Thickness

View All Thickness
View All Length
View All Brand
View All Material
View All Width
View All Height
View All Color
View All Style
31 Results
Compare
1
1
$33.95
In Stock, Ships in 3-4 days

Package Quantity

20

Width

6 in

Material

Polyester

Length

9 in

Compare
1
1
$76.95
In Stock, Ships in 3-4 days

Package Quantity

20

Width

3-1/4 in

Material

Polyester/Cellulose

Length

6-1/4 in

Compare
BESTSELLER
1
1
$24.75
Ships Same Day

Package Quantity

20

Width

6 in

Material

Polyester

Length

9 in

Compare
1
1
$119.95
Available on or around 05/24/2024

Package Quantity

36 Pads

Width

6 in

Length

9 in

Thickness

5/8 in

Compare
BESTSELLER
1
1
$11.50
Sold in packages of 10 / $1.15 ea
Ships Same Day

Package Quantity

1

Width

6 in

Thickness

0.3" in

Color

Green

Compare
BESTSELLER
1
1
$53.95
Ships Same Day

Package Quantity

24

Width

4-3/4 in

Material

Melamine

Length

2-1/2 in