SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

Out of Stock

Illinois Engineered Products D66 Folding Door Gate 48" W x 66" H

Illinois Engineered Products D66 Folding Door Gate 48" W x 66" H

Item #: WB986584

(2)
  • 63"
  • 81"
  • 37"
  • 61"
  • 43"
  • 76"
  • 31"
  • 59"
  • 66"
  • 71"

66"

Price: $367.95

We will notify you when this product is back in stock.

Customers Also Viewed

Illinois Engineered Products D71 Folding Door Gate 48" W x 71" H

Illinois Engineered Products D71 Folding Door Gate 48" W x 71" H

Illinois Engineered Products D59 Folding Door Gate 48" W x 59" H

Illinois Engineered Products D59 Folding Door Gate 48" W x 59" H

Illinois Engineered Products D46 Folding Door Gate 48" W x 46" H

Illinois Engineered Products D46 Folding Door Gate 48" W x 46" H

Illinois Engineered Products D40 Folding Door Gate 48" W x 40" H

Illinois Engineered Products D40 Folding Door Gate 48" W x 40" H

Illinois Engineered Products D37 Folding Door Gate 48" W x 37" H

Illinois Engineered Products D37 Folding Door Gate 48" W x 37" H

Illinois Engineered Products D33 Folding Door Gate 48" W x 33" H

Illinois Engineered Products D33 Folding Door Gate 48" W x 33" H

Illinois Engineered Products SSG470 Single Folding Gate 3'W to 4'W and 6'6"H

Illinois Engineered Products SSG470 Single Folding Gate 3'W to 4'W and 6'6"H

Global Industrial™ Single Folding Security Gate 5-1/2'W x 8'H

Global Industrial™ Single Folding Security Gate 5-1/2'W x 8'H

Global Industrial™ Single Folding Security Gate, 5-1/2'W x 5'H

Global Industrial™ Single Folding Security Gate, 5-1/2'W x 5'H

Global Industrial™ Double Folding Security Gate 10'W x 5'H

Global Industrial™ Double Folding Security Gate 10'W x 5'H

Global Industrial™ Deluxe Pallet Buster & Skid Breaker

Global Industrial™ Deluxe Pallet Buster & Skid Breaker

Global Industrial™ High-Traction Aluminum Dock Plate, 36"W x 24"L, 3350 Lb. Capacity

Global Industrial™ High-Traction Aluminum Dock Plate, 36"W x 24"L, 3350 Lb. Capacity

Global Industrial™ Double Scissor Pallet, Container & Skid Grabber - Puller 5000 Lb. Capacity

Global Industrial™ Double Scissor Pallet, Container & Skid Grabber - Puller 5000 Lb. Capacity

Illinois Engineered Products FOLDING DOOR SECURITY GATE

Door Security Gate Provides Security for Entryways up to 4 feet wide.

Door gates offer access during the day and added security at night, and are perfect for securing high-traffic hallways or entryways in any type of business or industry. Gate is constructed of ¾" galvanized steel U-channel webbing and 1-½" x 1-½" vertical member angles to withstand heat, rain and snow, as well as harsh industrial chemicals and cleaners. Aircraft quality aluminum rivets are rust resistant, and will not crack or separate. Door gate can be installed in any doorway up to 48"W, inside or outside of the jamb, in less than 30 minutes. Folding door gate can be mounted left or right and is hinged to pivot completely out of the way when collapsed to provide a safe door opening, 100% clear of obstructions. Gate locks to the wall with a padlock hasp (padlock sold separately) and locking bar. 1 Year Limited Warranty.

Note: Custom sizes and powder coating colors are available; call for more information.

Weights & Dimensions

  • Collapsed Height 66"
  • Width up to 4 FT
  • Retracted Width 11 IN (27.94 cm)
  • In Use Height 60 IN (152.4 cm)
  • Weight 35 LBS (15.91 kg)

Product Details

  • Assembly Required Unassembled
  • Folding Gate Type Door Gate
  • Brand Illinois Engineered Products
  • Material Galvanized Steel
  • Style FG Fred
  • Manufacturers Part Number D66
Customer Review

5.0

  • 5 Star

    2
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Lincoln WilliamI

    Date: April 23, 2019

    Great product!
    Your review:
    Works great on my off-shaped door in Oakland, CA.
  • Reviewer: George

    Date: April 23, 2019

    Folding Door Gate
    Your review:
    The gate is as described; measurements were an exact fit, both closed and folded open. Good quality. Easy to install.
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Illinois Engineered Products D66 Folding Door Gate 48" W x 66" H

Illinois Engineered Products D66 Folding Door Gate 48" W x 66" H

Item #: WB986584

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant