
Illinois Engineered Products D37 Folding Door Gate 48" W x 37" H
Item #: WB986576
Not Yet Rated
Enter postal code for delivery date estimate
Shipping to 10465 change
- 63"
- 81"
- 37"
- 61"
- 43"
- 76"
- 31"
- 59"
- 66"
- 71"
37"
Price: $302.95
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Accessories
Illinois Engineered Products FOLDING DOOR SECURITY GATE
Door Security Gate Provides Security for Entryways up to 4 feet wide.
Door gates offer access during the day and added security at night, and are perfect for securing high-traffic hallways or entryways in any type of business or industry. Gate is constructed of ¾" galvanized steel U-channel webbing and 1-½" x 1-½" vertical member angles to withstand heat, rain and snow, as well as harsh industrial chemicals and cleaners. Aircraft quality aluminum rivets are rust resistant, and will not crack or separate. Door gate can be installed in any doorway up to 48"W, inside or outside of the jamb, in less than 30 minutes. Folding door gate can be mounted left or right and is hinged to pivot completely out of the way when collapsed to provide a safe door opening, 100% clear of obstructions. Gate locks to the wall with a padlock hasp (padlock sold separately) and locking bar. 1 Year Limited Warranty.
Note: Custom sizes and powder coating colors are available; call for more information.
Door Security Gate Provides Security for Entryways up to 4 feet wide.
Door gates offer access during the day and added security at night, and are perfect for securing high-traffic hallways or entryways in any type of business or industry. Gate is constructed of ¾" galvanized steel U-channel webbing and 1-½" x 1-½" vertical member angles to withstand heat, rain and snow, as well as harsh industrial chemicals and cleaners. Aircraft quality aluminum rivets are rust resistant, and will not crack or separate. Door gate can be installed in any doorway up to 48"W, inside or outside of the jamb, in less than 30 minutes. Folding door gate can be mounted left or right and is hinged to pivot completely out of the way when collapsed to provide a safe door opening, 100% clear of obstructions. Gate locks to the wall with a padlock hasp (padlock sold separately) and locking bar. 1 Year Limited Warranty.
Note: Custom sizes and powder coating colors are available; call for more information.
Weights & Dimensions
- Collapsed Height 37"
- Width up to 4 FT
- Retracted Width 11 IN (27.94 cm)
- In Use Height 31 IN (78.74 cm)
- Weight 20 LBS (9.09 kg)
Product Details
- Assembly Required Unassembled
- Folding Gate Type Door Gate
- Brand Illinois Engineered Products
- Material Galvanized Steel
- Style FG Fred
- Manufacturers Part Number D37
Customer Review
Product Q & A
There are no questions for this product.

Illinois Engineered Products D37 Folding Door Gate 48" W x 37" H
$302.95
- Product Information
- Customer Review
- Product Q&A
- Accessories