Mop & Utility Sinks
Mop and utility sinks are specifically designed to efficiently clean mops, brushes, and other tools, while also serving as dedicated spaces for utility tasks like filling buckets, washing hands, or handling cleaning solutions. Featuring deep basins that can accommodate mop heads and provide ample space for various cleaning tasks, these sinks are ideal for commercial settings such as restaurants, hotels, and healthcare facilities, particularly for janitorial purposes.
Brand
Depth
Material
Width
View All Width
Height
View All Height
Color
Price
Most Relevant
Compare
1
1
In Stock, Ships in 3-4 days
Width
24 in
Length
36 in
Height
10 in
Compare
1
1
Ships Same Day
Width
24 in
Length
40 in
Height
33-11/16 in
Compare
1
1
Ships in 61 Business Days (ships from US)
Width
24 in
Length
30 in
Height
10 in
Steel Gauge
16 ga
Compare
1
1
Ships in 8 Business Days (ships from US)
Width
21 in
Length
25 in
Height
16 in
Steel Gauge
16 ga
Compare
Advance Tabco® Wall Mounted Service Sink, One Compartment, 18L x 14W x 12H Bowl, 304 Stainless
Model #: WBB568927
1
1
Ships in 61 Business Days (ships from US)
Width
17-1/2 in
Length
18 in
Height
32-3/4 in
Steel Gauge
16 ga
Compare
Advance Tabco® Freestanding Mop Sink, One Compartment, 16L x 20W x 8H Bowl, 304 Stainless Steel
Model #: WBB568899
1
1
Ships in 20 Business Days (ships from US)
Width
21-7/8 in
Length
24-3/4 in
Height
36 in
Steel Gauge
16 ga