Take 15% off your entire order!

Offer applied at checkout

+

Rubbermaid® Commercial Flat Lid For 20 Gallon Round Trash Container, Yellow

Rubbermaid® Commercial Flat Lid For 20 Gallon Round Trash Container, Yellow

Item #: WB239001YL

(1)

Enter postal code for delivery date estimate

Shipping to 10465 change

Frequently Purchased Together

  • Global Industrial™ Medium Duty White Trash Bags - 12 to 16 Gal, 0.5 Mil, 500 Bags/Case

    $67.95

  • Dolly For 20, 32, 44, 55 Gallon Rubbermaid Round Trash Container

    $72.95

  • Rubbermaid Brute® 2620 Trash Container 20 Gallon - Blue

    $91.95

Price: $19.00

Quantity

Customers Also Viewed

Flat Lid for
20 Gallon Round Rubbermaid Brute Plastic Containers

The hard wearing polyethylene resin construction of these waste receptacle lids ensures strength, stability and long term use and withstands weather and steam cleaning. USDA compliant and NSF listed. Fits Rubbermaid Brute containers tightly to stay put and keep in odors. Price shown per piece. Sold in carton quantities of 1.

Weights & Dimensions

  • Depth 19-7/8 in (50.48 cm)
  • Width 19-7/8 in (50.48 cm)
  • Height 1-4/5 in (4.57 cm)

Product Details

  • Assembly Required Assembled
  • Capacity 20 gal (75.71 l)
  • Accessory Type Lid
  • Package Quantity 1
  • Brand Rubbermaid Commercial
  • Lid Type Flat
  • Material Plastic
  • Manufacturers Part Number FG261960YEL
  • Shape Round
  • Color Family Yellow
  • Emergency Prep YES
Customer Review

5.0

  • 5 Star

    1
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: THOMAS

    Date: April 23, 2019

    recycle bin lid
    Your review:
    replacement lids for our recycle bins were difficult to find and these lids fit perfectly
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Rubbermaid® Commercial Flat Lid For 20 Gallon Round Trash Container, Yellow

Rubbermaid® Commercial Flat Lid For 20 Gallon Round Trash Container, Yellow

Item #: WB239001YL

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant