SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

+

Fendall 2000™ Portable Emergency Eyewash Station, Station Only

CARTRIDGE SOLD SEPARATELY

Fendall 2000™ Portable Emergency Eyewash Station, Station Only

Item #: WBB313451

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Frequently Purchased Together

  • Fendall 2000™ Portable Emergency Eyewash Station, Station Only
  • Honeywell Safety Universal Stand For Eyewash Stations, 32-001065-0000

    $201.95

  • Honeywell Safety Mobile Cart For Eyewash Stations, 32-001060-0000

    $846.00

  • Fendall 2000 Heated Eyewash Station Cover, Vinyl

    $5,629.00

Price: $688.00

Quantity

Customers Also Viewed

Pure Flow 1000® Emergency Eyewash Station, 7 Gallon Capacity

Pure Flow 1000® Emergency Eyewash Station, 7 Gallon Capacity

Guardian Equipment Portable Eyewash Station, 16 Gallon Capacity

Guardian Equipment Portable Eyewash Station, 16 Gallon Capacity

Fendall 2000™ Portable Emergency Eyewash Station

100% Sterile Emergency Eyewash System- the innovation you expect from Honeywell. We've listened to our end-users and have built an eyewash station with all of the features and benefits that you would expect in a state-of-the-art portable emergency eyewash station from Honeywell. With the Fendall 2000, injured workers are treated with 100% sterile, buffered and physiologically balanced saline solution free of contaminants, bacteria, corrosives and pollutants.

Features:
  • Delivers 100% sterile saline from a 100% sterile delivery system
  • Built-in alarm system that sounds when the unit has been activated and again when the injured individual has completed the required 15-minute flush
  • Sleek assembly that fits nearly anywhere
  • Highly portable and easily moved when work stations move
  • Easy-view side windows to check sterile solution expiration date and key contact information
  • Meets ANSI Z358.1-2004 15-minute flush requirement for primary eyewash stations
  • Sterile saline solution adheres to FDA requirements for providing sterile eyewash solution in self-contained emergency eyewash stations
  • Easy-to-install single cartridge with ESP™ Enabled Safety Products RFID technology features 100% sterile saline
Station Only, Cartridge Sold Separately

Weights & Dimensions

  • Depth 13-1/2 IN (34.29 cm)
  • Width 17 IN (43.18 cm)
  • Weight (Empty) 24 LBS (10.91 kg)
  • Height 32 IN (81.28 cm)
  • Weight (Full) 86 LBS (39.09 kg)

Product Details

  • Mounting Location Wall Or Cart Mount
  • Description Fendall 2000™ Portable Emergency Eyewash Station
  • Capacity 6.87 GAL (26.01 l)
  • Type Eyewash Station
  • For Use With Honeywell 100 Percent Sterile Saline Solution Cartridge
  • Brand Honeywell Safety
  • Eyewash Activation Pull Tray
  • Material Polyethylene
  • Manufacturers Part Number 32-002000-0000
  • Color Family Green
  • Gravity Fed No

Compliance & Certifications

  • Certifications SEI Certified to Meet ANSI Z358.1-2004
  • ANSI Certification ANSI Z358-1-2004
Customer Review

Not Yet Reviewed

Product Q & A

There are 1 questions and 1 answer for this product.

  • What is the product number for the cartridge that goes with item #B313451?

    Question Asked By: May 06, 2014

    Answer This Question

    Question Answered By:

    • anonymous

      Please see item number B313327.

Save $295.05 with this comparable product

Global Industrial™ Gravity Fed Portable Eyewash Station, 20 Gallon

Item #: 708387

Not Yet Rated

Ships in One Business Day

$392.95

compare items
Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Fendall 2000™ Portable Emergency Eyewash Station, Station Only

Fendall 2000™ Portable Emergency Eyewash Station, Station Only

Item #: WBB313451

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Fendall 2000™ Portable Emergency Eyewash Station, Station Only
    Fendall 2000™ Portable Emergency Eyewash Station, Station Only
    Fendall 2000™ Portable Emergency Eyewash Station, Station Only
    Fendall 2000™ Portable Emergency Eyewash Station, Station Only
    Fendall 2000™ Portable Emergency Eyewash Station, Station Only
    Fendall 2000™ Portable Emergency Eyewash Station, Station Only
    Fendall 2000™ Portable Emergency Eyewash Station, Station Only
    Fendall 2000™ Portable Emergency Eyewash Station, Station Only
    Fendall 2000™ Portable Emergency Eyewash Station, Station Only
    Fendall 2000™ Portable Emergency Eyewash Station, Station Only
    Fendall 2000™ Portable Emergency Eyewash Station, Station Only
    Fendall 2000™ Portable Emergency Eyewash Station, Station Only
    Fendall 2000™ Portable Emergency Eyewash Station, Station Only
    Fendall 2000™ Portable Emergency Eyewash Station, Station Only
    Fendall 2000™ Portable Emergency Eyewash Station, Station Only
    Fendall 2000™ Portable Emergency Eyewash Station, Station Only
    Fendall 2000™ Portable Emergency Eyewash Station, Station Only
    Fendall 2000™ Portable Emergency Eyewash Station, Station Only
    Fendall 2000™ Portable Emergency Eyewash Station, Station Only
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant