Take 15% off your entire order!

Offer applied at checkout

+

Husky Rack & Wire EZ Wire Mesh Partition Component Panel 10'Wx8'H

Husky Rack & Wire EZ Wire Mesh Partition Component Panel 10'Wx8'H

Item #: WB331290

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

  • 8
  • 10

8

Price: $832.00

Quantity

Customers Also Viewed

Husky Rack & Wire EZ Wire Mesh Partition Component Panel 6'Wx8'H

Husky Rack & Wire EZ Wire Mesh Partition Component Panel 6'Wx8'H

Husky Rack & Wire EZ Wire Mesh Partition Sliding Door - 6'Wx8'H

Husky Rack & Wire EZ Wire Mesh Partition Sliding Door - 6'Wx8'H

Global Industrial™ Wire Mesh Partition Security Room 20x10x8 with Roof - 4 Sides

Global Industrial™ Wire Mesh Partition Security Room 20x10x8 with Roof - 4 Sides

Global Industrial™ Wire Mesh Service Window for 8' Security Room

Global Industrial™ Wire Mesh Service Window for 8' Security Room

Global Industrial™ Wire Mesh Hinged Door - 8x3

Global Industrial™ Wire Mesh Hinged Door - 8x3

Wire Partition Panel
These wire partitions require no nuts and bolts for installation! Can be installed in 1/3 the time of traditional wire partitions. Hook design reduces labor costs and provides easy and permanent installation. Fasteners and pins are not visible from the outside leaving a smooth finish. Wire mesh is constructed of 10 gauge steel with 1-1/2" diamond wire weave. Two 4'H Wire Panels are stacked together to form wall and partitions. Includes four aluminum drive pins to secure to posts. Electrostatic gray baked enamel. Shipped in crates to eliminate shipping damage.

Weights & Dimensions

  • Width 10 FT (3.05 m)
  • Height 8 FT (2.44 m)

Product Details

  • Type Panel
  • Brand Husky Rack & Wire
  • Assembly Required Assembled
  • Material Steel Wire
  • Style Partition Panel
  • Manufacturers Part Number W1004PR
  • Color Family Gray
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Husky Rack & Wire EZ Wire Mesh Partition Component Panel 10'Wx8'H

Husky Rack & Wire EZ Wire Mesh Partition Component Panel 10'Wx8'H

Item #: WB331290

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Husky Rack & Wire EZ Wire Mesh Partition Component Panel 10'Wx8'H
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant