x

Take 15% off your entire order!

Offer applied at checkout

Guardian Equipment Eye Wash, Deck Mounted, 90-Degree Swivel, Right Hand Mounting, G1806

Guardian Equipment Eye Wash, Deck Mounted, 90-Degree Swivel, Right Hand Mounting, G1806

Item #: WB436620

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

$495.43 up to 8% OFF

Price: $453.95

Quantity

Customers Also Viewed

Guardian Equipment Eye Wash, Deck Mounted, 90-Degree Swivel, Right Hand Mounting, G1806

Deck mounted eye wash installs next to your sink and swings out of the way when not in use. Never lose dust covers again! Spray head assembly has two Gentle Spray outlet heads with "flip-top" dust covers mounted on chrome plated brass supply arms. Activated by a ½" IPS chrome plated brass stay-open ball valve with cast aluminum flag handle. Unit meets ANSI Z358.1 standard as primary eye wash. Fully factory assembled and water tested. Complete with ANSI compliant identification sign.

  • BRAND Guardian Equipment
  • DESCRIPTION Eyewash, 90° Swivel, Right Hand Mounted
  • COLOR FINISH Silver
  • CONSTRUCTION Polished Chrome Plated Brass
  • BOWL MATERIAL --
  • BOWL COLOR --
  • BOWL DIAMETER --
  • HEAD DIAMETER INCHES 2-1/4 (5.72 cm)
  • ACTIVATION Hand Control
  • EYEWASH HANDLE MATERIAL Aluminum
  • ADA COMPLIANT No
  • NUMBER OF HEADS 2
  • FITTING MATERIAL Chrome Plated Brass
  • INLET SIZE 1/2" NPT Male
  • EYE/FACE WASH PERFORMANCE 1.8 gpm @ 30 psi
  • MEETS ANSI Meets ANSI Z358.1-2014
  • EYE/FACE WASH SPRAY HEADS GS-Plus™
  • VALVE TYPE Chrome Plated Brass
  • FLOW RATE (GPM) - EYEWASH 1.8 GPM
  • FLOW PRESSURE (PSI) - EYEWASH 30 PSI
  • MOUNT TYPE Deck Mounted, Right
  • TYPE Eyewash, 90° Swivel Deck Mount
  • ASSEMBLY Unassembled
  • MANUFACTURERS PART NUMBER G1806
  • DEPTH INCHES 4-1/8 (10.48 cm)
  • PIPE MATERIAL Chrome Plated Brass
Customer Review

Not Yet Reviewed

Product Q & A

There are 2 questions and 2 answers for this product.

  • Is item WB436619 and WB436620 CSA or ansni approved?

    Question Asked By: May 06, 2014

    Answer This Question

    Question Answered By:

    • anonymous

      All equipment from this vendor is third party certified to comply with ANSI Z358.1, not CSA.

  • Is this product OSHA and ANSI approved?

    Question Asked By: May 06, 2014

    Answer This Question

    Question Answered By:

    • anonymous

      Yes it is both OSHA and ANSI approved

Save $206.00 with this comparable product

Global Industrial™ Emergency Eyewash Station, Wall Mounted

Item #: 708381

Not Yet Rated

Available on or around 05/11/2021

$247.95

compare items
Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Guardian Equipment Eye Wash, Deck Mounted, 90-Degree Swivel, Right Hand Mounting, G1806

Guardian Equipment Eye Wash, Deck Mounted, 90-Degree Swivel, Right Hand Mounting, G1806

Item #: WB436620

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant