Take 15% off your entire order!

Offer applied at checkout

Molded Fiberglass Fibrestat ESD Lid 887000 for Stacking Box, Top Overall -25-3/4"L x 17-3/4"W

Molded Fiberglass Fibrestat ESD Lid 887000 for Stacking Box, Top Overall -25-3/4"L x 17-3/4"W

Item #: WBB005312

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

$53.20 up to 12% OFF

Price: $46.95

Quantity

Customers Also Viewed

Molded Fiber Glass Tray 8870005167 ESD Lid For Stacking Box, 25-3/4"L x 17-3/4"W

ESD-safe stacking box Lids protect parts during storage and enable boxes to be stacked. Available in a variety of lengths, widths and depths. ESD Lids combine impressive strength, durability, and ease of handling with complete electrostatic discharge protection for sensitive parts. ESD-safe conductive products have a surface resistivity of less than 105 to 106 ohms. Fibrestat products meet or exceed ANSI/ESD S20.20 standard for ESD protection. And these lids possess superior physical properties over thermoplastic and corrugated products.
Fibrestat stacking lids may be consistently used in temperatures ranging from -60°to 250°F (-51°to 121°C) and are resistant to cutting oils, solvents, greases, and mild acids and alkaline solutions within a pH rating of 3.0 - 10.0. Composite construction ensures high load-carrying capacity and dimensional stability. For use with MFG-8700005167 and MFG-8750005167 stacking boxes.

  • LENGTH INCHES 25-3/4 (65.41 cm)
  • WIDTH INCHES 17-3/4 (45.09 cm)
  • ASSEMBLY Assembled
  • BRAND MFG Tray
  • COLOR FINISH Black
  • CONSTRUCTION Fiberglass Reinforced Thermoset Composite
  • LIMITED WARRANTY 6 Months
  • MANUFACTURERS PART NUMBER 8870005167
  • PACKAGE QUANTITY 1
  • PRODUCT FAMILY Accessories
  • PRODUCT GROUP Accessories
  • accessory_type Cover and Lid
  • MPN_MASTER 8870005
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Molded Fiberglass Fibrestat ESD Lid 887000 for Stacking Box, Top Overall -25-3/4"L x 17-3/4"W

Molded Fiberglass Fibrestat ESD Lid 887000 for Stacking Box, Top Overall -25-3/4"L x 17-3/4"W

Item #: WBB005312

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant