x

Take 15% off your entire order!

Offer applied at checkout

Queueway Acyrlic Sign Frame, 11"Wx14"H, Black

Queueway Acyrlic Sign Frame, 11"Wx14"H, Black

Item #: WB239325

(2)

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $79.95

Quantity

Customers Also Viewed

Sign Frame with 2 Clear Acrylic 11"W x 14"H. Black Message sign frame include adapters that easily fit over the top of Best Value Crowd Control Stanchions (sold separately). 2 Year Limited Warranty.

  • WIDTH INCHES 11 (27.94 cm)
  • HEIGHT INCHES 14 (35.56 cm)
  • COLOR FINISH Clear
  • BRAND Queueway
  • DESCRIPTION Acrylic Sign Frame With Adapter
  • CONSTRUCTION Acrylic
  • ACCESSORY TYPE Sign Frame
  • POST HEIGHT INCHES 14 (35.56 cm)
  • TYPE Sign Frame
  • SIGN LEGEND --
  • LIMITED WARRANTY 1 Year
  • MANUFACTURERS PART NUMBER QWAYSIGN-11" X 14"-BLANK SIGN FRAME
  • APPLICATION Indoor
Customer Review

4.0

  • 5 Star

    1
  • 4 Star

    0
  • 3 Star

    1
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Michael

    Date: April 23, 2019

    Area Supervisor
    Your review:
    Very good quality
  • Reviewer: Cheryl

    Date: April 23, 2019

    Sign Frame
    Your review:
    Easy installation and stability. Did not contain cover for self-made signs though.
Product Q & A

There are no questions for this product.

Popular item in this category

Queueway Acyrlic Sign Frame, 7"Wx11"H, Black

Item #: 239324

(5)

Ships Same day

$70.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Queueway Acyrlic Sign Frame, 11"Wx14"H, Black

Queueway Acyrlic Sign Frame, 11"Wx14"H, Black

Item #: WB239325

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant