Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Track Order
My Cart

Audible Alarms

Audible alarms provide immediate and attention-grabbing auditory alerts in situations that demand prompt response. The alarms are designed for easy installation on walls, ceilings, or equipment. Available in weather-resistant configurations for outdoor applications, ensuring functionality in diverse climates. They are ideal for commercial spaces, including industrial facilities, commercial buildings, and more.
51 Results

Ships From Canada

Availability

Type

View All Type

Brand

View All Price
51 Results
Compare
1
1
$335.95
Ships Same Day

Voltage

120 V

Compare
BESTSELLER
1
1
$235.95
Ships Same Day

Voltage

120 V

Compare
BESTSELLER
1
1
$219.95
Ships Same Day

Voltage

24 V

Height

4 in

Width

4 in

Compare
1
1
$35.95
Available on or around 07/16/2024

Voltage

12 V

Height

2-3/4 in

Width

4.75 in

Length

5-1/4 in

Compare
1
1
$1,709.00
Ships Same Day

Voltage

24 V

Height

6-1/2 in

Width

7-1/2 in

Length

21-1/2 in

Compare
BESTSELLER
1
1
$1,369.00
In Stock, Ships in 3-4 days

Voltage

120 V

Height

8 in

Length

19-3/4 in