Federal Signal UTM Universal tone module

Rollover image to zoom in

Click image to enlarge

Federal Signal UTM Universal tone module

Item #: WBB171195

In Stock, Ships in 3-4 Days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 121.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Federal Signal UTM Universal tone module - UTM

Federal Signal's Universal Tone Module (UTM) is a microcontrollerbased tone generator capable of producing 32 different tones. The UTM is the key component of a SelecTone® System or a single SelecTone device. Tone selection is made by setting five DIP switches. Housed in a plastic cover impregnated with stainless steel fibers, the circuitry is shielded from RFI (radio frequency interference) and EMI (electro-magnetic interference). The edge connector allows for quick and simple installation. The UTM can be substituted for any of the 13 SelecTone Tone Modules (TM Series). In addition to working with the entire SelecTone® line of speaker/amplifier products, the Model UTM is compatible with the EM3 Extension Module, 300VSC-1 Command Unit, 300VSC-1044SB Command Unit, 300SCW-1 Command Unit and 300SSC Supervised Command Unit. Federal Signal's UTM provides crisp, clear digital signals easily distinguished from the ambient noise of commercial, institutional and industrial environments. 5 Year Limited Warranty.

Documents are in PDF format

Product Specifications

    • LENGTH INCHES2-1/4 (5.72 cm)
    • HEIGHT INCHES5/6 (2.12 cm)
    • MANUFACTURERS PART NUMBERUTM
    • PACKAGE QUANTITY1
    • BRANDFederal Signal
    • LED COLORSBlack
    • MADE IN THE U.S.A.Yes
Have A Question About This Product?
1 Question | 1 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

What are the specifications of this item?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result
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
34.203.213.116, 34.195.252.34:26