Global™ Combo LED Emergency Exit Sign, Red Letters w/ Battery Backup, Ceiling & Wall Mount

Rollover image to zoom in

Click image to enlarge

Global™ Combo LED Emergency Exit Sign, Red Letters w/ Battery Backup, Ceiling & Wall Mount

Item #: WB500781

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Qty Price
1-3 $48.95 ea.
4+ $42.95 ea.
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Global™ Combo LED Emergency Exit Sign, Red Letters w/ Battery Backup, Ceiling & Wall Mount

Intended Use:
Ideal for applications requiring attractive unit equipment with quick installation of general-purpose emergency lighting and exit directions. Includes directional chevron knock-out inserts on sides. Provides a minimum of 90 minutes of illumination upon loss of AC power in offices, schools, restaurants and warehouses.

Listings:
UL & cUL Listed. Meets UL924. Meets NFPA 101, NEC and OSHA requirements. Listed for use in damp locations.

Construction:
White, low-profile contemporary design. Engineering-grade thermoplastic housing is flame retardant, impact-resistant, scratch-resistant, corrosion-proof and resists dirt, dust and moisture. UV-stable resin resists discoloration from natural and man-made light sources. Fully assembled single-face combo comes with extra faceplate for double sided signaling option.

Optics:
Two- 12w LED lamp heads with 12 series-parallel white LEDs each. Track and swivel arrangement permits full range of lamp adjustment. Typical LED lamp life is 10 years.

Battery:
Sealed, maintenance-free, 9.6V nickel-cadmium battery backup delivers 90 minute capacity to emergency lamps. Constant-current charge maximizes battery life and automatically recharges after battery discharge.

Electrical:
Multi-volt input capability (120/277V). Provides low operating costs. Short-circuit protection — current-limiting charger circuitry protects printed circuit board from shorts. Test switch and status indicator for visual and manual means of monitoring system.

Mounting:
Universal mounting plate and J-box pattern for easy installation. Tool-less access for maintenance. Wall or ceiling mounted.

1 Year Limited Warranty

Product Specifications

    • BRANDGlobal Industrial™
    • LIGHT COLORRed
    • MANUFACTURERS PART NUMBER500781
    • PACKAGE QUANTITY1
    • WATTS3.8
    • TYPELED Emergency Exit Combo Unit w/battery backup
    • DEPTH INCHES2.95 (7.49 cm)
    • VOLTAGE120/277
    • HEIGHT INCHES8 (20.32 cm)
    • COLOR FINISHWhite
    • LENGTH INCHES22.4 (56.9 cm)
    • NUMBER OF FACES1
    • WIDTH INCHES8.4 (21.34 cm)
    • LETTERING COLORRed
    • BATTERY INCLUDEDYes
    • HOUSING MATERIALThermoplastic
Have A Question About This Product?
2 Question | 2 | Answer

Avg. Customer Rating: (8 customer reviews)

Write your own review

The most favorable review

  • Customer Rating

The most critical review

  • Customer Rating

OK, but.

We've ordered about 8 so far and I'm ready to order more. The ordering is easy and the shipping is speedy.

See more critical reviews

Sort by: 

8 Results

OK, but.

Your review: We've ordered about 8 so far and I'm ready to order more. The ordering is easy and the shipping is speedy.

Is this review helpful?

PERFECT UPGRADE!

Your review: Our emergency lights were outdated so this was the item we needed in our offices.

Is this review helpful?

Good looking and works as advertised

Your review: Received the shipment relatively quickly. This product is lightweight and and materials and construction seem very solid. We had a hard time opening the plastic housing of the unit because we did not want to break the plastic in the process. That's the only reason I gave it a 4 instead of 5 stars. Once opened, everything we needed seem to be there. The installation is strait forward. Tested the unit and it worked as advertised.

Is this review helpful?

Global #8482 Combo LED Emergency Exit Sign

Your review: This Exit Sign was a step up from our original one, had the LED lights. The cost and availability were great.

Is this review helpful?

exit sign/light

Your review: Works just fine. Good product at a good price.

Is this review helpful?

exit sign

Your review: Great product, but Global is a great company to deal with.

Is this review helpful?

Combo LED Emergency Exit Lights

Your review: Works perfectly in our hallways

Is this review helpful?

Good Value

Your review: The signs arrived in 1 or 2 days.

Is this review helpful?

Sort by: 

8 Results

There are 8 questions and 2 answers for this product.

Sort by: 

8 Results

What is the operating temperature range on these lights?

Question Asked By: DAVE , July 17, 2018

+ View 1 Answer

Answer This Question

I bought these lights and forgot about the outside remote light. What product do I need to purchase for the outside remote light. Can this unit even connect to a outside remote unit. For anyone looking at this light this is really important ??. If it can't support another light it might not be worth it. Most codes have a remote light.

Question Asked By: Scott , Ohio , October 04, 2017

+ View 1 Answer

Answer This Question

Sort by: 

8 Results

Customers Who Viewed This Also Viewed
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
No Thanks x
Upgrade this item for just $71.00 more +