Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Acudor Surface Mount Valve Box Prime Coated, 12 x 12 x 4

Rollover image to zoom in

Click image to enlarge

See all 12 items in product family

Acudor Surface Mount Valve Box Prime Coated, 12 x 12 x 4

Item #: WBB766584

Usually ships in 2 to 5 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 177.95
Product Information
Customer Review
Product Q&A
Acudor Surface Mount Valve Box Prime Coated - 12 X 12 X 4

Acudor Surface Mount Valve Box Prime Coated - 12 X 12 X 4Provides easy access to all types of valves and controls that extend outside of the finished wall, but need to be protected by a fully enclosed box. The depth of the valve box can be modified to meet all the valve and control requirements. When required, vision panels, louvers, engraved plates can be supplied, along with special holes for pipes or conduits.

Product Specifications

    • OVERALL FRAME WIDTH INCHES12 (30.48 cm)
    • DOOR WIDTH INCHES12 (30.48 cm)
    • BRANDAcudor
    • COLOR FINISHPrime Coated
    • OVERALL FRAME HEIGHT INCHES12 (30.48 cm)
    • MANUFACTURERS PART NUMBERASVB-121204CLPC
    • NUMBER OF LATCHES1
    • WEIGHT LBS9 (4.09 kg)
    • CONSTRUCTIONStainless Steel
    • DOOR HEIGHT INCHES12 (30.48 cm)
    • STEEL GAUGE16
    • OVERALL FRAME DEPTH INCHES4 (10.16 cm)
    • TYPESurface Mount

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.