Take 15% off your entire order!

Offer applied at checkout

Eagle Disposal Can Galvanized - Red - 5 Gallons, 1425

Eagle Disposal Can Galvanized - Red - 5 Gallons, 1425

Item #: WBB214645

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $340.95

Quantity

Customers Also Viewed

Eagle Disposal Can Galvanized - Red - 2.5 Gallons, 1423

Eagle Disposal Can Galvanized - Red - 2.5 Gallons, 1423

Eagle Type I Safety Can - 5 Gallons - Red

Eagle Type I Safety Can - 5 Gallons - Red

Eagle Type II Safety Can with 7/8" Spout - 5 Gallons - Red

Eagle Type II Safety Can with 7/8" Spout - 5 Gallons - Red

Justrite® Type II Safety Can - 2-1/2 Gallon with 5/8" Hose, 7225120

Justrite® Type II Safety Can - 2-1/2 Gallon with 5/8" Hose, 7225120

Justrite® Type II AccuFlow™ Steel Safety Can - 5 Gallon, With 1" Metal Hose, 7250130

Justrite® Type II AccuFlow™ Steel Safety Can - 5 Gallon, With 1" Metal Hose, 7250130

Justrite® Type II Safety Can - 5 Gallon with 5/8" Hose, 7250120

Justrite® Type II Safety Can - 5 Gallon with 5/8" Hose, 7250120

Justrite® Safety Can Type II Accuflow™ 5 Gallon Galvanized Steel W/ 1" Hose, 7250230

Justrite® Safety Can Type II Accuflow™ 5 Gallon Galvanized Steel W/ 1" Hose, 7250230

Justrite® 5 Gallon Safety Shelf Can with Bottom Faucet 08902, 7150150

Justrite® 5 Gallon Safety Shelf Can with Bottom Faucet 08902, 7150150

This Disposal Can holds up to 5 Gallons. Galvanized steel construction. Red powder coat finish. For intermediate station for temporary storage of liquid chemical wastes. FM approved. Wide 4" spout and cap that locks open to 80 degree angle for easy filling. Can has flame arrestor, a free-swing handle and auto vent cap.

Weights & Dimensions

  • Width 12-1/2 in (31.75 cm)
  • Height 18 in (45.72 cm)
  • Diameter 12-1/2 in (31.75 cm)

Product Details

  • Type Disposal Can
  • Brand Eagle Mfg
  • Material Steel
  • Capacity 5 gal (18.93 l)
  • Manufacturers Part Number 1425
  • Color Red
  • Can Type Chemical Waste
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Eagle Disposal Can Galvanized - Red - 5 Gallons, 1425

Eagle Disposal Can Galvanized - Red - 5 Gallons, 1425

Item #: WBB214645

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant