Take 15% off your entire order!

Offer applied at checkout

Eagle Disposal Can Stainless, 5 Gallons, 1325

Eagle Disposal Can Stainless, 5 Gallons, 1325

Item #: WBB214647

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $847.00

Quantity

Customers Also Viewed

Eagle Disposal Can - Stainless Steel - 2.5 Gallons, 1323

Eagle Disposal Can - Stainless Steel - 2.5 Gallons, 1323

Eagle Disposal Can Galvanized - Red - 2.5 Gallons, 1423

Eagle Disposal Can Galvanized - Red - 2.5 Gallons, 1423

Eagle Faucet Cans Stainless - 5 Gallons, 1327

Eagle Faucet Cans Stainless - 5 Gallons, 1327

Eagle Type I Safety Can - 5 Gallons - Red

Eagle Type I Safety Can - 5 Gallons - Red

Eagle D.O.T. Approved Transport Can w/7/8" Flexible Hose Type II Yellow 5 Gal., 1215Y

Eagle D.O.T. Approved Transport Can w/7/8" Flexible Hose Type II Yellow 5 Gal., 1215Y

This Disposal Can holds up to 5 Gallons. Stainless steel construction. For intermediate station for temporary storage of liquid chemical wastes. FM approved. Wide 4" spout and cap that locks open to 80 degree angle for easy filling. Can has flame arrestor, a free-swing handle and auto vent cap.

Weights & Dimensions

  • Width 11-1/4 in (28.58 cm)
  • Height 18 in (45.72 cm)
  • Diameter 11-1/4 in (28.58 cm)

Product Details

  • Type Disposal Can
  • Brand Eagle Mfg
  • Material Steel
  • Capacity 5 gal (18.93 l)
  • Manufacturers Part Number 1325
  • Color Silver
  • Can Type Chemical Waste
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Eagle Disposal Can Stainless, 5 Gallons, 1325

Eagle Disposal Can Stainless, 5 Gallons, 1325

Item #: WBB214647

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant