x

Take 15% off your entire order!

Offer applied at checkout

Durastripe Supreme V 3.5 Floor Marking Dots Green

Durastripe Supreme V 3.5 Floor Marking Dots Green

Item #: WBB541048

(1)

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $109.95

Quantity

Customers Also Viewed

DuraStripe Shapes are perfect for any 5S or Six Sigma program and available in an array of die-cut peel-&-stick shapes. These durable floor markings will communicate safety instructions and can withstand pedestrian or forklift traffic. DuraStripe Shapes are so easy to install you just peel-&-stick!

  • COLOR FINISH Green
  • BRAND Ergomat
  • CONSTRUCTION PVC
  • LIGHTS DSVP-3.5-G
  • MANUFACTURERS PART NUMBER DSVPGK
  • PACKAGE QUANTITY 70
  • THICKNESS MIL 34
Customer Review

4.0

  • 5 Star

    0
  • 4 Star

    1
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Rick Acosta

    Date: April 23, 2019

    Dots
    Your review:
    Good product: recomment NOT using where forklifts would turn on it, or where skids would be pushed acrossed the grain
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Durastripe Supreme V 3.5 Floor Marking Dots Green

Durastripe Supreme V 3.5 Floor Marking Dots Green

Item #: WBB541048

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant