Q1 campaign
x

Take 15% off your entire order!

Offer applied at checkout

+

NoTrax® Safety Grid™ Drainage Mat 1/2" Thick 3' x Up to 40' Blue

NoTrax® Safety Grid™ Drainage Mat 1/2" Thick 3' x Up to 40' Blue

Item #: WB276625BL

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price is $64.95 per foot length.

Qty Length Width Price

ft. Max is 40 feet.

3 ft 64.95

Customers Also Viewed

DUCKBOARD
Insulates against wet, slippery floors. Long lasting, 100% vinyl grid mat provides worker comfort and safety. Use in wet or dry industrial areas, locker rooms, showers, pools, etc. Resists water, oil, grease, acids and alkalis. Self-draining, flame resistant. Maintains flexibility from -40 degrees to 202 degrees Fahrenheit and rinses easily with hose. Meets USDA, FDA sanitary standards. 3' wide, 1/2" thick.
GRIPPER TREAD: surface has "tire-like" grooved and crosshatched surface for better footing in slippery areas. Available in these colors: Blue, Black and Gray.
CUT LENGTHup to 40'. price is per linear foot. Please enter the total footage in the QTY box.All custom cut mats are non returnable and non cancellable.

Product Details

  • Pattern Duckboard w/Grip Top
  • Description Drainage Mat Grease & Chemical Resistant
  • Type Cut Length/Min. 1 Ft., Max. 40Ft.
  • Surface Material PVC
  • Border Color Family No Border
  • Brand NoTrax
  • Series Safety Grid™
  • Material Vinyl
  • Manufacturers Part Number 531/C-0036BU
  • Color Family Blue
  • Backing Material PVC

Weights & Dimensions

  • Width 3 ft (.91 m)
  • Length 1 To 40 ft
  • Thickness 1/2 in
  • Weight 3.5 lbs (1.59 kg)
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
NoTrax® Safety Grid™ Drainage Mat 1/2" Thick 3' x Up to 40' Blue

NoTrax® Safety Grid™ Drainage Mat 1/2" Thick 3' x Up to 40' Blue

Item #: WB276625BL

The item above has been added to your shopping list:

List name

Save Item to

Select List

    NoTrax® Safety Grid™ Drainage Mat 1/2" Thick 3' x Up to 40' Blue
    NoTrax® Safety Grid™ Drainage Mat 1/2" Thick 3' x Up to 40' Blue
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant