Take 15% off your entire order!

Offer applied at checkout

Eagle D.O.T. Approved Transport Can w/7/8" Flexible Hose Type II Yellow 5 Gal., 1215Y

Eagle D.O.T. Approved Transport Can w/7/8" Flexible Hose Type II Yellow 5 Gal., 1215Y

Item #: WB436765

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

$598.26 up to 8% OFF

Price: $548.00

Quantity

Customers Also Viewed

Eagle D.O.T. Approved Transport Can with 7/8"Flexible Hose Type II Red 5 Gal., 1215

Eagle D.O.T. Approved Transport Can with 7/8"Flexible Hose Type II Red 5 Gal., 1215

Eagle Disposal Can - Stainless Steel - 2.5 Gallons, 1323

Eagle Disposal Can - Stainless Steel - 2.5 Gallons, 1323

Justrite® 5 Gallon Safety Shelf Can with Bottom Faucet 08902, 7150150

Justrite® 5 Gallon Safety Shelf Can with Bottom Faucet 08902, 7150150

Eagle D.O.T. Approved Transport Can with 5/8"Flexible Hose Type II Red 5 Gal., 1215SX5

Eagle D.O.T. Approved Transport Can with 5/8"Flexible Hose Type II Red 5 Gal., 1215SX5

Eagle Faucet Cans Stainless - 5 Gallons, 1327

Eagle Faucet Cans Stainless - 5 Gallons, 1327

This DOT Transport Can with 7/8" O.D. Spout holds up to 5 gallons. Manufactured with hot-dipped 24-gauge galvanized steel. Double interlock no-weld bottom seam. Yellow baked on power coat finish. Fixed handle. Dispense flammable liquid through a flexible metal spout. Double-walled flame arrestors in filler opening and pour spout. Heavy duty roll bars protect both spouts and a thumb screw filler opening stays closed while being transported.

Weights & Dimensions

  • Width 12-1/2 IN (31.75 cm)
  • Height 12-1/2 IN (31.75 cm)
  • Length 15-3/4 IN (40.01 cm)

Product Details

  • Brand Eagle Mfg
  • Material Steel
  • Style 7/8" O.D. Spout
  • Manufacturers Part Number 1215Y
  • Capacity 5 GAL (18.93 l)
  • Color Family Yellow
  • Can Type D.O.T. Can
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Eagle D.O.T. Approved Transport Can w/7/8" Flexible Hose Type II Yellow 5 Gal., 1215Y

Eagle D.O.T. Approved Transport Can w/7/8" Flexible Hose Type II Yellow 5 Gal., 1215Y

Item #: WB436765

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant