x

Take 15% off your entire order!

Offer applied at checkout

+

Out of Stock

Apache Mills Diamond Deluxe Soft Foot™ Mat 9/16" Thick 3' x 60' Black

Apache Mills Diamond Deluxe Soft Foot™ Mat 9/16" Thick 3' x 60' Black

Item #: WB276017BK

(5)
  • Chevron
  • No Border

No Border

Price: $93.95

We will notify you when this product is back in stock.

Customers Also Viewed

Apache Mills Diamond Deluxe Soft Foot™ Matting

The absolute favorite for comfort. Diamond-patterned anti-fatigue matting offers comfortable underfoot cushioning. Reduces pressure pain caused by prolonged standing, this comfortable mat promotes employee productivity, morale and physical well being. For use in even the toughest dry work areas. The chemical resistant, durable deck-plate surface mat is bonded to a vinyl top with buoyant foam base. Beveled for safety.

Features
  • For use in wet or dry work areas
  • Vinyl surface/Foam base
  • 1/2" Thick


  • LENGTH INCHES 60 (152.4 cm)
  • LENGTH FEET 5 (1.52 m)
  • WIDTH INCHES 36 (91.44 cm)
  • WIDTH FEET 3 (.91 m)
  • COLOR FINISH Black
  • BACKING MATERIAL Foam
  • BORDER COLOR No Border
  • BRAND Apache Mills
  • DESCRIPTION Anti-Fatigue Mat
  • MANUFACTURERS PART NUMBER 39067090030000500
  • MODEL 39-067
  • SURFACE Vinyl
  • THICKNESS INCHES 9/16 (1.43 cm)
  • TYPE Pre-Cut Mat
  • WEIGHT LBS 24 (10.91 kg)
  • PRODUCT BRAND Diamond Foot™
  • PATTERN Diamond
Customer Review

5.0

  • 5 Star

    3
  • 4 Star

    2
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: LYNNE

    Date: April 23, 2019

    Value
    Your review:
    Excellent product, great price!
  • Reviewer: Lane Kollen

    Date: April 23, 2019

    Excellent Mat
    Your review:
    Our employees are on their feet for entire 8-10 hour shift. These mats are great. Thick and heavy, just the right amount of sponginess. Stay in place well. Tapered edges avoid tripping. Great value.
  • Reviewer: Tim

    Date: April 23, 2019

    Ergonomic Mat
    Your review:
    Wwell made, great for standing at work ststion.
  • Reviewer: Mike

    Date: April 23, 2019

    A great mat!
    Your review:
    Easy to clean. Good traction even when top is wet. Easy to move to clean under. Overall a good mat. I would prefer a foam completely inclosed for wet conditions but overall a great mat!
  • Reviewer: Tim A

    Date: February 15, 2012

    Ergonomic Mat
    Your review:
    Workers love this Ergonomic Mat to ease standing for a long time. It is just the right thickness for our lab. Not too bulky, but thick enough to do the job.
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Apache Mills Diamond Deluxe Soft Foot™ Mat 9/16" Thick 3' x 60' Black

Apache Mills Diamond Deluxe Soft Foot™ Mat 9/16" Thick 3' x 60' Black

Item #: WB276017BK

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Apache Mills Diamond Deluxe Soft Foot™ Mat 9/16" Thick 3' x 60' Black
    Apache Mills Diamond Deluxe Soft Foot™ Mat 9/16" Thick 3' x 60' Black
    Apache Mills Diamond Deluxe Soft Foot™ Mat 9/16" Thick 3' x 60' Black
    Apache Mills Diamond Deluxe Soft Foot™ Mat 9/16" Thick 3' x 60' Black
    Apache Mills Diamond Deluxe Soft Foot™ Mat 9/16" Thick 3' x 60' Black
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant