Q1 campaign
x

Take 15% off your entire order!

Offer applied at checkout

+

Apache Mills Diamond Deluxe Soft Foot™ Mat 9/16" Thick 3' x Up to 75' Black/Chevron Border

Apache Mills Diamond Deluxe Soft Foot™ Mat 9/16" Thick 3' x Up to 75' Black/Chevron Border

Item #: WB276019CB

(4)

Enter postal code for delivery date estimate

Shipping to 10465 change

  • Yellow
  • No Border

SELECT

Price is $32.95 per foot length.

Qty Length Width Price

ft. Max is 75 feet.

3 ft 32.95

Customers Also Viewed

Apache Mills Diamond Deluxe Soft Foot™ Matting

The absolute favorite for comfort. Diamond-patterned anti-fatigue matting offers comfortable underfoot cushioning. Reduces pressure pain caused by prolonged standing, this comfortable mat promotes employee productivity, morale and physical well being. For use in even the toughest dry work areas. The chemical resistant, durable deck-plate surface mat is bonded to a vinyl top with buoyant foam base. Beveled for safety.

Features
  • For use in wet or dry work areas
  • Vinyl surface/Foam base
  • 1/2" Thick


Product Details

  • Pattern Diamond
  • Description Anti-Fatigue Mat
  • Type Cut Length/Min. 1 Ft., Max 75 Ft.
  • Surface Material Vinyl
  • Brand Apache Mills
  • Series Diamond Foot™
  • Manufacturers Part Number 3906709173
  • Color Family Black
  • Backing Material Foam

Weights & Dimensions

  • Width 3 ft (.91 m)
  • Length 1 To 75 ft
  • Thickness 9/16 in
  • Weight 4.8 lbs (2.18 kg)
Customer Review

5.0

  • 5 Star

    3
  • 4 Star

    1
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Matthew

    Date: April 23, 2019

    Pretty Cool Mat
    Your review:
    I bought a whole roll of this stuff for my shop. After I cut all of the pieces and placed each piece in it's place, it looked awesome!
  • Reviewer: STEVEN

    Date: April 23, 2019

    Diamonds Safety's best friend
    Your review:
    A exceptional product that our emloyees love to use. The product was delivered sooner than was promised which is rare these days. Keep up the good work
  • Reviewer: Sandra

    Date: April 23, 2019

    Ergo Mat
    Your review:
    These are excellent mats for people who stand in one place while working.
  • Reviewer: Pam

    Date: April 23, 2019

    Good Job
    Your review:
    Seems to be doing the job well
Product Q & A

There are 1 questions and 1 answer for this product.

  • Is this product suitable for use in wet environments?

    Question Asked By: Shannon, December 15, 2015

    Answer This Question

    Question Answered By:

    • Product Expert, December 15, 2015

      No, this is a sponge matting and will absorb liquid and will deteriorate the matting.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Apache Mills Diamond Deluxe Soft Foot™ Mat 9/16" Thick 3' x Up to 75' Black/Chevron Border

Apache Mills Diamond Deluxe Soft Foot™ Mat 9/16" Thick 3' x Up to 75' Black/Chevron Border

Item #: WB276019CB

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Apache Mills Diamond Deluxe Soft Foot™ Mat 9/16" Thick 3' x Up to 75' Black/Chevron Border
    Apache Mills Diamond Deluxe Soft Foot™ Mat 9/16" Thick 3' x Up to 75' Black/Chevron Border
    Apache Mills Diamond Deluxe Soft Foot™ Mat 9/16" Thick 3' x Up to 75' Black/Chevron Border
    Apache Mills Diamond Deluxe Soft Foot™ Mat 9/16" Thick 3' x Up to 75' Black/Chevron Border
    Apache Mills Diamond Deluxe Soft Foot™ Mat 9/16" Thick 3' x Up to 75' Black/Chevron Border
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant