Take 15% off your entire order!

Offer applied at checkout

Degradable Bags, 24 x 30, White, 0.70 Mil, Flat Pack, 120/CS - G2430W70

Degradable Bags, 24 x 30, White, 0.70 Mil, Flat Pack, 120/CS - G2430W70

Item #: WBB1097088

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $41.95

Quantity

Customers Also Viewed

Compostable Bags, 24x 30, Green, 0.85 Mil, Flat Pack, 45/CS - E2430E85

Compostable Bags, 24x 30, Green, 0.85 Mil, Flat Pack, 45/CS - E2430E85

Global Industrial™ Super Duty Clear Trash Bags - 95 Gal, 2.5 Mil, 50 Bags/Case

Global Industrial™ Super Duty Clear Trash Bags - 95 Gal, 2.5 Mil, 50 Bags/Case

Global Industrial™ Super Duty Black Trash Bags - 95 Gal, 2.5 Mil, 50 Bags/Case

Global Industrial™ Super Duty Black Trash Bags - 95 Gal, 2.5 Mil, 50 Bags/Case

Global Industrial™ Super Duty Clear Trash Bags - 40 to 45 Gal, 2.5 Mil, 100 Bags/Case

Global Industrial™ Super Duty Clear Trash Bags - 40 to 45 Gal, 2.5 Mil, 100 Bags/Case

Degradable Bags, 24 x 30, White, 0.70 Mil, 120/case - G2430W70

Degradable bags for waste destined for the landfill. Our degradable bags fully degrade and biodegrade leaving no harmful residues. Sufficient exposure to moisture, oxygen and microbial activity results in the degradation and biodegrading process. Star Seal closing method. 13 Gallon Capacity.

Weights & Dimensions

  • Width 24 IN (60.96 cm)
  • Height 30 IN (76.2 cm)
  • Thickness 0.7 MIL

Product Details

  • Type Medium Duty
  • Package Quantity 120
  • Description Degradable Bags
  • Material Plastic
  • Manufacturers Part Number G2430W70
  • Capacity 13 GAL (49.21 l)
  • Color Family White
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Upgrade this item for just $52.00 more

Global Industrial™ Light Duty Natural Trash Bags - 12 to 16 Gal, 0.21 Mil,1000 Bags/Case

Item #: 261772

(3)

In Stock, Ships in 3-4 days

$93.95

compare items
Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Degradable Bags, 24 x 30, White, 0.70 Mil, Flat Pack, 120/CS - G2430W70

Degradable Bags, 24 x 30, White, 0.70 Mil, Flat Pack, 120/CS - G2430W70

Item #: WBB1097088

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant