x

Take 15% off your entire order!

Offer applied at checkout

Global Industrial™ Danger Keep Out, 10x14, Pressure Sensitive Vinyl

Global Industrial™ Danger Keep Out, 10x14, Pressure Sensitive Vinyl

Item #: WB724216PB

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $9.10

Quantity

SAFETY SIGNS
Brightly colored, easy to read signs helps comply with OSHA standards. Danger signs should be used where immediate hazards exist.
Text on Sign:
DANGER - KEEP OUT

  • WIDTH INCHES 14 (35.56 cm)
  • HEIGHT INCHES 10 (25.4 cm)
  • BRAND Global Industrial
  • CONSTRUCTION Vinyl
  • DESCRIPTION Keep Out
  • MANUFACTURERS PART NUMBER 724216PB
  • PACKAGE QUANTITY 1
  • THICKNESS MIL 1/10
  • MOUNTING Adhesive Backed
  • LEGEND HEADING Danger
  • SIGN LEGEND Keep Out
  • GLOW IN THE DARK No
  • SIGN SHAPE Rectangle
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Global Industrial™ Danger Keep Out, 10x14, Pressure Sensitive Vinyl

Global Industrial™ Danger Keep Out, 10x14, Pressure Sensitive Vinyl

Item #: WB724216PB

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant