x

Take 15% off your entire order!

Offer applied at checkout

Global Industrial™ Danger Hard Hat Area, 10x14, Rigid Plastic

Global Industrial™ Danger Hard Hat Area, 10x14, Rigid Plastic

Item #: WB724214RB

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $17.00

Quantity Discount

  • Buy 1-5 $17.00 ea.
  • Buy 6+ $13.50 ea.

Quantity

SAFETY SIGNS
Brightly colored, easy to read signs helps comply with OSHA standards. Danger signs should be used where immediate hazards exist.
Text on Sign:
DANGER - HARD HAT AREA

  • WIDTH INCHES 14 (35.56 cm)
  • HEIGHT INCHES 10 (25.4 cm)
  • BRAND Global Industrial
  • CONSTRUCTION Plastic
  • DESCRIPTION Hard Hat Area
  • MANUFACTURERS PART NUMBER 724214RB
  • PACKAGE QUANTITY 1
  • THICKNESS MIL 1-1/4
  • LEGEND HEADING Danger
  • MOUNTING Mounting Holes - 4 Corner
  • SIGN LEGEND Hard Hat Area
  • SIGN SHAPE Rectangle
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Global Industrial™ Danger Hard Hat Area, 7x10, Rigid Plastic

Item #: 724214R

Not Yet Rated

In Stock, Ships in 3-4 days

$10.75

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Global Industrial™ Danger Hard Hat Area, 10x14, Rigid Plastic

Global Industrial™ Danger Hard Hat Area, 10x14, Rigid Plastic

Item #: WB724214RB

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant