Take 15% off your entire order!

Offer applied at checkout

+

Out of Stock

Apache Mills Invigorator™ Corrugated Safety Mat 1/2" Thick 3' x Up to 75' Black

Apache Mills Invigorator™ Corrugated Safety Mat 1/2" Thick 3' x Up to 75' Black

Item #: WB276605BK

(1)

Price is $24.00 per foot length.

Qty Length Width Price

ft. Max is 75 feet.

3 ft 24.00
We will notify you when this product is back in stock.

Customers Also Viewed

Invigorator™ Corrugated Safety Matting
The Invigorator Mat features a durable fluted vinyl surface that provides excellent traction in an easy-to-clean mat. Comfortable ErgoFlex foam provides anti-fatigue relief. Beveled edges offer enhanced safety and allows for easy cart access. Resists common chemicals and fluids when cleaned regularly. Durable, long-wearing construction reduces mat delamination.

Features
  • For use in wet or dry work areas
  • Vinyl surface/Foam base
  • 1/2" Thick


  • LENGTH INCHES 12 To 900
  • LENGTH FEET 1 To 75
  • WIDTH INCHES 36 (91.44 cm)
  • WIDTH FEET 3 (.91 m)
  • COLOR FINISH Black
  • BACKING MATERIAL Vinyl
  • BORDER COLOR No Border
  • BRAND Apache Mills
  • DESCRIPTION Corrugated Surface Safety Mat
  • MANUFACTURERS PART NUMBER 3447009003
  • MODEL 34-470
  • SURFACE Recycled Plastics
  • THICKNESS INCHES 1/2 (1.27 cm)
  • TYPE Cut Length/Min. 1 Ft., Max 75 ft.
  • WEIGHT LBS 4.5 (2.05 kg)
  • PATTERN Corrugated
Customer Review

5.0

  • 5 Star

    1
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: JulieP

    Date: April 23, 2019

    Exactly as described
    Your review:
    This mat was perfect for what we needed. We are a school and we recently renovated an old computer lab. We needed the mat to cover wires that crossed the room. This mat was custom made, extremely heavy, does not slide, and very durable. Although no one is standing on it for long periods of time, it is also very easy on your feet. We will be ordering again!
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Apache Mills Invigorator™ Corrugated Safety Mat 1/2" Thick 3' x Up to 75' Black

Apache Mills Invigorator™ Corrugated Safety Mat 1/2" Thick 3' x Up to 75' Black

Item #: WB276605BK

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Apache Mills Invigorator™ Corrugated Safety Mat 1/2" Thick 3' x Up to 75' Black
    Apache Mills Invigorator™ Corrugated Safety Mat 1/2" Thick 3' x Up to 75' Black
    Apache Mills Invigorator™ Corrugated Safety Mat 1/2" Thick 3' x Up to 75' Black
    Apache Mills Invigorator™ Corrugated Safety Mat 1/2" Thick 3' x Up to 75' Black
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant