Take 15% off your entire order!

Offer applied at checkout

+

Apache Mills Invigorator™ Corrugated Safety Mat 1/2" Thick 2' x Up to 75' Black/Yellow Border

Apache Mills Invigorator™ Corrugated Safety Mat 1/2" Thick 2' x Up to 75' Black/Yellow Border

Item #: WB276601YB

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price is $18.00 per foot length.

Qty Length Width Price

ft. Max is 75 feet.

2 ft 18.00

Customers Also Viewed

Invigorator™ Corrugated Safety Matting
The Invigorator Mat features a durable fluted vinyl surface that provides excellent traction in an easy-to-clean mat. Comfortable ErgoFlex foam provides anti-fatigue relief. Beveled edges offer enhanced safety and allows for easy cart access. Resists common chemicals and fluids when cleaned regularly. Durable, long-wearing construction reduces mat delamination.

Features
  • For use in wet or dry work areas
  • Vinyl surface/Foam base
  • 1/2" Thick


  • LENGTH INCHES 12 To 900
  • LENGTH FEET 1 To 75
  • WIDTH INCHES 24 (60.96 cm)
  • WIDTH FEET 2 (.61 m)
  • COLOR FINISH Black
  • BACKING MATERIAL Vinyl
  • BORDER COLOR Yellow
  • BRAND Apache Mills
  • DESCRIPTION Corrugated Surface Safety Mat
  • MANUFACTURERS PART NUMBER 3447009032
  • MODEL 34-470
  • SURFACE Recycled Plastics
  • THICKNESS INCHES 1/2 (1.27 cm)
  • TYPE Cut Length/Min. 1 Ft., Max 75 ft.
  • WEIGHT LBS 3 (1.36 kg)
  • PATTERN Corrugated
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Apache Mills Invigorator™ Corrugated Safety Mat 1/2" Thick 2' x Up to 75' Black/Yellow Border

Apache Mills Invigorator™ Corrugated Safety Mat 1/2" Thick 2' x Up to 75' Black/Yellow Border

Item #: WB276601YB

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Apache Mills Invigorator™ Corrugated Safety Mat 1/2" Thick 2' x Up to 75' Black/Yellow Border
    Apache Mills Invigorator™ Corrugated Safety Mat 1/2" Thick 2' x Up to 75' Black/Yellow Border
    Apache Mills Invigorator™ Corrugated Safety Mat 1/2" Thick 2' x Up to 75' Black/Yellow Border
    Apache Mills Invigorator™ Corrugated Safety Mat 1/2" Thick 2' x Up to 75' Black/Yellow Border
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant