x

Take 15% off your entire order!

Offer applied at checkout

Concrete Outdoor Planter w/Forklift Knockouts, 48"Lx24"Wx24"H Rectangle Gray Limestone

Concrete Outdoor Planter w/Forklift Knockouts, 48"Lx24"Wx24"H Rectangle Gray Limestone

Item #: WB250900GY

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $767.00

Quantity

Customers Also Viewed

FORKLIFTABLE CONCRETE PLANTERS
Rectangle Planter
Forkliftable concrete planters provide an attractive architectural product that is great for indoor and outdoor applications. Forkliftable, aggressive planters are ideal for public safety and government protection. Convenient forklift knockouts on base provide easy access to move large planters when the need arises. Ideal for various environments including malls, office buildings, campuses and more. Made of one piece, pre-cast concrete with welded rebar reinforcement. Beautiful exposed stone aggregate finish. Rounded elevated bottoms with drain holes prevent trapping of leaves and debris. Edges are beveled to prevent chipping. Heavy-duty concrete prevents theft and stays put. Concrete components are tested to stand up to 6000 psi.

  • WIDTH INCHES 48 (121.92 cm)
  • DEPTH INCHES 24 (60.96 cm)
  • HEIGHT INCHES 24 (60.96 cm)
  • BRAND Bohlmann
  • COLOR FINISH Gray
  • ASSEMBLY Assembled
  • CONSTRUCTION Concrete
  • DESCRIPTION Rectangular Concrete Planter
  • MODEL 250900GY
  • MANUFACTURERS PART NUMBER P-4824-REC-GREY LIMESTONE
  • STYLE Planter
  • Base Model Number 250900
  • SHAPE Rectangular
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Concrete Outdoor Planter w/Forklift Knockouts, 72"Lx24"W x 30"H Rectangle Gray Limestone

Item #: 250903GY

Not Yet Rated

Usually ships in 21 to 24 days (ships from US)

$985.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Concrete Outdoor Planter w/Forklift Knockouts, 48"Lx24"Wx24"H Rectangle Gray Limestone

Concrete Outdoor Planter w/Forklift Knockouts, 48"Lx24"Wx24"H Rectangle Gray Limestone

Item #: WB250900GY

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant