
Price: $41.95
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Accessories
Compostable Bags, 24x 30, Green, 0.85 Mil, 45/case - E2430E85
Compostable bags are engineered for composting of collected organic wastes. Our compostable bags will typically degrade in 10 to 45 days and biodegrade in less than 6 months in a commercial compost facility. Compostable bags meet the stringent requirements of ASTM D6400 and are certified compostable by the Biodegradable Products Institute (BPI). Star Seal closing method. 13 Gallon Capacity.
Compostable bags are engineered for composting of collected organic wastes. Our compostable bags will typically degrade in 10 to 45 days and biodegrade in less than 6 months in a commercial compost facility. Compostable bags meet the stringent requirements of ASTM D6400 and are certified compostable by the Biodegradable Products Institute (BPI). Star Seal closing method. 13 Gallon Capacity.
Weights & Dimensions
- Width 24 IN (60.96 cm)
- Height 30 IN (76.2 cm)
- Thickness 0.85 MIL
Product Details
- Type Medium Duty
- Package Quantity 45
- Description Compostable Bags
- Material Plastic
- Manufacturers Part Number E2430E85
- Capacity 13 GAL (49.21 l)
- Color Family Green
Customer Review
Product Q & A
There are no questions for this product.
Upgrade this item for just $52.00 more
Global Industrial Light Duty Natural Trash Bags - 12 to 16 Gal, 0.21 Mil,1000 Bags/Case
Item #: 261772
In Stock, Ships in 3-4 days
$93.95
compare items
Compostable Bags, 24x 30, Green, 0.85 Mil, Flat Pack, 45/CS - E2430E85
$41.95
- Product Information
- Customer Review
- Product Q&A
- Accessories