Take 15% off your entire order!

Offer applied at checkout

Eagle Column Protector, 6" Column Opening, 24" High, Yellow

Eagle Column Protector, 6" Column Opening, 24" High, Yellow

Item #: WB436759

(1)

Enter postal code for delivery date estimate

Shipping to 10465 change

$368.25 up to 28% OFF

Price: $263.95

Quantity

Customers Also Viewed

Eagle Column Protector, 8" Column Opening, 24" High, Yellow,

Eagle Column Protector, 8" Column Opening, 24" High, Yellow,

Global Industrial™ Column Protector, 8" Column Opening, Yellow

Global Industrial™ Column Protector, 8" Column Opening, Yellow

Global Industrial™ Cork Bulletin Board With Aluminum Frame, 96" x 48"

Global Industrial™ Cork Bulletin Board With Aluminum Frame, 96" x 48"

Eagle Column Protector, 8" Column Opening Yellow, 1708

Eagle Column Protector, 8" Column Opening Yellow, 1708

Global Industrial™ Column Protector, 12" Column Opening, Yellow

Global Industrial™ Column Protector, 12" Column Opening, Yellow

Global Industrial™ Narrow Column Protector, 4 - 6" Column Opening, Yellow

Global Industrial™ Narrow Column Protector, 4 - 6" Column Opening, Yellow

Eagle Column Protector, 12" Column Opening Yellow, 1712

Eagle Column Protector, 12" Column Opening Yellow, 1712

Eagle Column Protector, 12" Column Opening, 24" High, Yellow

Eagle Column Protector, 12" Column Opening, 24" High, Yellow

Global Industrial™ Floor Mount Round Safety Bollard, Yellow, 4.5''x42"H

Global Industrial™ Floor Mount Round Safety Bollard, Yellow, 4.5''x42"H

Global Industrial™ Magnetic Glass Whiteboard, 72" x 48"

Global Industrial™ Magnetic Glass Whiteboard, 72" x 48"

Global Industrial™ Grid Bike Rack, 5-Bike, Single Sided, Powder Coated Steel

Global Industrial™ Grid Bike Rack, 5-Bike, Single Sided, Powder Coated Steel

Lightweight Steel Transport Wheelchair, 19"W Seat, Silver Vein Frame and Black Upholstery

Lightweight Steel Transport Wheelchair, 19"W Seat, Silver Vein Frame and Black Upholstery

Apache Mills Brush & Clean™ Entrance Mat 3/8" Thick 4' x 6' Charcoal

Apache Mills Brush & Clean™ Entrance Mat 3/8" Thick 4' x 6' Charcoal

Continental Dynamics® Direct Drive 10" Exhaust Fan W/ Shutter, 1 Speed, 1500CFM, 1/30HP, 1Phase

Continental Dynamics® Direct Drive 10" Exhaust Fan W/ Shutter, 1 Speed, 1500CFM, 1/30HP, 1Phase

Cogan® Heavy-Duty Steel Rail Barrier, 4'L, Yellow

Cogan® Heavy-Duty Steel Rail Barrier, 4'L, Yellow

Cogan® Heavy-Duty Steel Rail Barrier, 3'L, Yellow

Cogan® Heavy-Duty Steel Rail Barrier, 3'L, Yellow

Column Protector, 6" Column Opening, 24" High, Yellow

Mini Column Protectors are perfect for affordable warehouse and factory protection under fire extinguishers and absorb impact from tow motors, minimizing column and fork truck damage. Column guards absorb impacts up to an 8,500 pound fork truck, at 5 mph. These blow-molded, 100% high density polyethylene protectors, feature key-locks to precent slippage and assist installation alignment. Two halves attach with easy-to-use straps with no tools required. These models are designed to fit 6", 8", 10" and 12" round or square columns.

Product Details

  • Type Column Protector
  • Impact Capacity 8,500 lbs. Fork Truck @ 5 mph
  • Brand Eagle Mfg
  • Opening 6" Opening
  • Material High-Density Polyethylene
  • Manufacturers Part Number 17246
  • Color Family Yellow

Weights & Dimensions

  • Height 24 IN (60.96 cm)
Customer Review

5.0

  • 5 Star

    1
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: carol

    Date: April 23, 2019

    handy to have
    Your review:
    These protectors are large enough to do what you need but not so large that they are cumbersome or in the way. They fit the bill.
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Eagle Column Protector, 6" Column Opening, 24" High, Yellow

Eagle Column Protector, 6" Column Opening, 24" High, Yellow

Item #: WB436759

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant