x

Take 15% off your entire order!

Offer applied at checkout

Cal-Mil 751-3 Portable Metal Frame Sneeze guard 30"W x 18"D x 20"H

Cal-Mil 751-3 Portable Metal Frame Sneeze guard 30"W x 18"D x 20"H

Item #: WBB1522358

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $600.00

Quantity

Customers Also Viewed

Convenient, portable sneeze guard perfect for catering or any buffet set up. Adjustable height from 14" to 20" & the angle is also adjustable. Product Features: Portable & Adjustable, Perfect to Protect from Airborne Contamination.

  • BRAND Cal-Mil
  • MANUFACTURERS PART NUMBER 751-3
  • DESCRIPTION Portable Sneeze guard
  • WIDTH INCHES 30 (76.2 cm)
  • DEPTH INCHES 18 (45.72 cm)
  • HEIGHT INCHES 20 (50.8 cm)
  • COLOR Black
  • CONSTRUCTION Acrylic
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Cal-Mil 751-3 Portable Metal Frame Sneeze guard 30"W x 18"D x 20"H

Cal-Mil 751-3 Portable Metal Frame Sneeze guard 30"W x 18"D x 20"H

Item #: WBB1522358

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant